Buy more than* S$200* and get FREE SHIPPING

Wheels, Urethane Cars439 G-Ur

4.57 (7)
...see all
Product Options
ADD TO CART
Wheel Diameter D (phi mm) Allowable Load (daN) Wheel Width W(mm) Hole Diameter d (phi mm) Boss Width h (mm) Conformity Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wheel Diameter D (phi mm) Allowable Load (daN) Wheel Width W(mm) Hole Diameter d (phi mm) Boss Width h (mm) Conformity Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 38 21 6.8 24 G,R,E,A,B,K,220G,450 1PC 1 439G-UR50 35772536 4.17 SGD
In stock
75 65 27 8.3 30 G,R,220G 1PC 1 439G-UR75 35772554 10.15 SGD
In stock
65 55 27 8.3 30 G,R,220G 1PC 1 439G-UR65 35772545 8.78 SGD
In stock
- - - 5.0 - - 1PC 1 439G-UR32 35772511 1.04 SGD
In stock
25 10 12 4.7 14 G, R 1PC 1 439G-UR25 35772502 0.99 SGD
In stock
38 28 16 6.2 20 G, R 1PC 1 439G-UR38 35772527 1.88 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
I used it for a suitcase caster
5
From Japan
On 2017-07-19 10:42:40
Originally the diameter was 40 mm, but it was installed without problems. I am looking forward to the next trip.
This review is about item#35772527.
During machine maintenance
3
From Japan
On 2017-07-18 20:05:24
no problem. It may be okay to have you make it cheaper.
This review is about item#35772536.
Suitcase caster for overseas travel Caster repair
4
From Japan
On 2017-03-02 10:13:39
It became only wheels that can be mounted immediately, so it saves a lot of time and the finish can be beautiful and it was comfortable even at the airport.
This review is about item#35772536.
It is a replacement car for a suitcase.
5
From Japan
On 2016-08-12 21:13:17
It got better like rolling back.
This review is about item#35772527.
For truck wheel replacement
5
From Japan
On 2015-03-16 20:10:33
It is quiet with urethane. It was cheap and good.
This review is about item#35772545.
Change suitcase caster
5
From Japan
On 2014-11-07 03:51:31
As the rubber of the suitcase purchased more than 10 years ago deteriorated and broke, I drilled out the shaft and removed it and replaced it for this wheel. The gap in the axial width direction is adjusted with a washer. A stripper bolt (body part polished type) was used for a new shaft, and it was attached with a double nut to prevent loosening. Silicone grease is applied to the shaft sliding part. Used for two weeks in the USA. The running sound is slightly larger than the rubber wheels due to the road surface condition. There is almost no wear on the surface at the present time, and it can be used without problems.
This review is about item#35772527.
Used to change suitcase casters
5
From Japan
On 2014-06-01 13:59:56
Although the replacement work has not been completed yet, after confirming the goods, the urethane tire seems to be more durable than the tire that was silent and originally attached. For replacement, it is greatly helped if the mounting shaft is also sold. By all means, please consider selling and see.
This review is about item#35772527.

Related Products