Buy more than* S$200* and get FREE SHIPPING

545S Swivel Caster, Urethane, With Ball B, Wheel, for Low-Floor Heavy Loads, With Stopper

5.00 (1)
Mounting Hole Diameter P(mm)
8.8
Allowable Load (daN)
300
Mounting Seat A x B (mm)
82x82
Mounting Dimensions XxY (mm)
63x63
Wheel Width (mm)
40
...see all>
Product Options
ADD TO CART
Material (metal) Wheel No. Allowable Load (kgf) Finishing (Metal Compatibletings) Specification Mounting Height (mm) Shape 2014 TRUSCO Published Page Weight (kg) Wheel Diameter D (phi mm) Brake Eccentricity E (mm) Model Attachment Height H (mm) TRUSCO Part Number Dimension V(mm) Dimension K(mm) Mounting Pitch x XY (mm) Turning Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (metal) Wheel No. Allowable Load (kgf) Finishing (Metal Compatibletings) Specification Mounting Height (mm) Shape 2014 TRUSCO Published Page Weight (kg) Wheel Diameter D (phi mm) Brake Eccentricity E (mm) Model Attachment Height H (mm) TRUSCO Part Number Dimension V(mm) Dimension K(mm) Mounting Pitch x XY (mm) Turning Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Steel - 300 Black zinc plated finish Plate type, low-floor style - - 1-2093 - 50 - - - 79 389-3014 - - 63x63 - 1PC 1 545S-BAU50 39561961 60.99 SGD
In stock
- 542S - Black galvanized - 90 - 1-2093 0.90 65 Per 22 545S Swivel 90 242-1542 83 16 - 86 1PC 1 545S-BAU65 06713996 71.99 SGD
In stock
- 542S - Black zinc plated - 100 Universal car S - 0.98 75 Included 23 545 S Universal car 100 242-1569 85 20 - 88 1PC 1 545S-BAU75 06714005 68.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bike workbench
5
From Japan
On 2017-01-19 19:45:39
Smoothness with bearings is preeminent. There is also a sense of quality.
This review is about item#6714005.

Related Products