Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

545S Swivel Caster, Nylon Wheel, Ball B, Low-Floor Heavy Loads, Stopper

Mounting Hole Diameter P(mm)
8.8
Allowable Load (daN)
300
Material (metal)
Steel
Wheel No.
542S
Mounting Seat A x B (mm)
82x82
Mounting Dimensions XxY (mm)
63x63
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Wheel Diameter D (phi mm) Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Finishing (Metal Compatibletings) Wheel Width (mm) Material (Wheel) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Wheel Diameter D (phi mm) Eccentricity E (mm) Attachment Height H (mm) Turning Radius (mm) Finishing (Metal Compatibletings) Wheel Width (mm) Material (Wheel) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
242-1551 1-2095 75 23 100 88 Blackgalvanized 40 Nylon(ballBinput) SwivelS 1PC 1 545S-NRB75 06713987 62.99 SGD
In stock
242-1534 1-2095 65 22 90 87 Blackgalvanized 40 Nylon(ballBinput) SwivelS 1PC 1 545S-NRB65 06713971 54.99 SGD
In stock
389-3022 - 50 20 79 88 Black galvanized 38 Nylon (ball B case) Swivel S 1PC 1 545S-NRB-50 39561977 45.99 SGD
In stock
ADD TO CART

Related Products