Buy more than* S$200* and get FREE SHIPPING

Synchronization Belt Xl037 Type

5.00 (14)
Dimensions p (mm)
5.08
...see all>
Product Options
ADD TO CART
Belt Pitch Circumference (mm) Belt Width (inch)[mm] Belt Nominal Length (inch) Number of Gears Material Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Belt Pitch Circumference (mm) Belt Width (inch)[mm] Belt Nominal Length (inch) Number of Gears Material Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 462 - 18.2 tolerance: +/- 0.25mm 91 Gum -   1PC 1 182XL037 00298925 11.99 SGD
Shipped after 2018-01-29
About 701 - 27.6 tolerance: +/- 0.30mm 138 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 276XL037 00300325 13.99 SGD
Shipped after 2018-01-29
About 864 - 34 Tolerance: +/- 0.33mm 170 Gum -   1PC 1 340XL037 00300772 16.99 SGD
Shipped after 2018-01-29
About 986 - 38.8 tolerance: +/- 0.33mm 194 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 388XL037 00302723 16.99 SGD
Shipped after 2018-01-26
About 528 - 20.8 tolerance: +/- 0.30mm 104 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 208XL037 00299424 13.99 SGD
Shipped after 2018-01-29
About 676 - 26.6 tolerance: +/- 0.30mm 133 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 266XL037 00300221 15.99 SGD
Shipped after 2018-01-29
About 798 - 31.4 tolerance: +/- 0.33mm 157 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 314XL037 00300623 14.99 SGD
Shipped after 2018-01-26
About 1158 - 45.6 tolerance: +/- 0.38mm 228 Gum -   1PC 1 456XL037 00303177 16.99 SGD
Shipped after 2018-01-26
About 447 - 17.6 tolerance: +/- 0.25mm 88 Gum -   1PC 1 176XL037 00298821 10.99 SGD
In stock
About 493 - 19.4 tolerance: +/- 0.25mm 97 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 194XL037 00299126 13.99 SGD
Shipped after 2018-01-26
About 498 - 19.6 tolerance: +/- 0.25mm 98 Gum -   1PC 1 196XL037 00299171 13.99 SGD
Shipped after 2018-01-26
About 503 - 19.8 tolerance: +/- 0.25mm 99 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 198XL037 00299223 13.99 SGD
Shipped after 2018-01-29
About 579 - 22.8 tolerance: +/- 0.30mm 114 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 228XL037 00299677 14.99 SGD
Shipped after 2018-01-29
About 686 - 27 Tolerance: +/- 0.30mm 135 Gum -   1PC 1 270XL037 00300273 15.99 SGD
Shipped after 2018-01-29
About 762 - 30 Tolerance: +/- 0.30mm 150 Gum -   1PC 1 300XL037 00300526 15.99 SGD
Shipped after 2018-01-26
About 955 - 37.6 tolerance: +/- 0.33mm 188 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 376XL037 00301226 16.99 SGD
Shipped after 2018-01-29
About 787 0.37[9.5]Tolerance:+/-0.4mm 31Tolerance:+/-0.33mm 155 Gum xLform   1PC 1 310XL037 00300571 12.99 SGD
In stock
About 396 - 15.6 tolerance: +/- 0.25mm 78 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 156XL037 00298322 11.99 SGD
Shipped after 2018-01-29
About 401 - 15.8 tolerance: +/- 0.25mm 79 Gum -   1PC 1 158XL037 00298374 13.99 SGD
Shipped after 2018-01-29
About 533 - 21 Tolerance: +/- 0.30mm 105 Gum -   1PC 1 210XL037 00299476 13.99 SGD
Shipped after 2018-01-29
About 538 - 21.2 tolerance: +/- 0.30mm 106 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 212XL037 00299521 13.99 SGD
Shipped after 2018-01-29
About 630 - 24.8 tolerance: +/- 0.30mm 124 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 248XL037 00299975 14.99 SGD
Shipped after 2018-01-26
About 874 - 34.4 tolerance: +/- 0.33mm 172 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 344XL037 00300824 17.99 SGD
Shipped after 2018-01-29
About 894 - 35.2 tolerance: +/- 0.33mm 176 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 352XL037 00300921 17.99 SGD
Shipped after 2018-01-26
About 1006 - 39.6 tolerance: +/- 0.38mm 198 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 396XL037 00302827 17.99 SGD
Shipped after 2018-01-29
About 1194 - 47 Tolerance: +/- 0.38mm 235 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 470XL037 00303274 16.99 SGD
Shipped after 2018-01-26
About 152 - 6 Tolerance: +/- 0.20mm 30 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 60XL037 00301375 9.99 SGD
Shipped after 2018-01-26
About 351 - 13.8 tolerance: +/- 0.23mm 69 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 138XL037 00297927 10.99 SGD
Shipped after 2018-01-29
About 371 - 14.6 tolerance: +/- 0.23mm 73 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 146XL037 00298076 12.99 SGD
Shipped after 2018-01-29
About 376 - 14.8 tolerance: +/- 0.23mm 74 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 148XL037 00298121 9.99 SGD
Shipped after 2018-01-26
About 391 - 15.4 tolerance: +/- 0.25mm 77 Gum -   1PC 1 154XL037 00298277 9.99 SGD
In stock
About 411 - 16.2 tolerance: +/- 0.25mm 81 Gum -   1PC 1 162XL037 00298471 11.99 SGD
Shipped after 2018-01-29
About 417 - 16.4 tolerance: +/- 0.25mm 82 Gum -   1PC 1 164XL037 00298523 13.99 SGD
Shipped after 2018-01-29
About 442 - 17.4 tolerance: +/- 0.25mm 87 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 174XL037 00298776 12.99 SGD
Shipped after 2018-01-29
About 523 - 20.6 tolerance: +/- 0.30mm 103 Gum -   1PC 1 206XL037 00299372 13.99 SGD
Shipped after 2018-01-29
About 610 - 24 Tolerance: +/- 0.30mm 120 Gum -   1PC 1 240XL037 00299871 12.99 SGD
Shipped after 2018-01-29
About 620 - 24.4 tolerance: +/- 0.30mm 122 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 244XL037 00299923 14.99 SGD
Shipped after 2018-01-26
About 660 - 26 Tolerance: +/- 0.30mm 130 Gum -   1PC 1 260XL037 00300124 14.99 SGD
Shipped after 2018-01-29
About 711 - 28 Tolerance: +/- 0.30mm 140 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 280XL037 00300377 15.99 SGD
Shipped after 2018-01-29
About 904 - 35.6 tolerance: +/- 0.33mm 178 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 356XL037 00300973 16.99 SGD
Shipped after 2018-01-29
About 940 - 37 Tolerance: +/- 0.33mm 185 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 370XL037 00301122 15.99 SGD
Shipped after 2018-01-29
About 1077 - 42.4 tolerance: +/- 0.38mm 212 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 424XL037 00303021 16.99 SGD
Shipped after 2018-01-26
About 1092 - 43 Tolerance: +/- 0.38mm 215 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 430XL037 00303073 16.99 SGD
Shipped after 2018-01-26
About 1621 - 63.8 tolerance: +/- 0.43mm 319 Gum -   1PC 1 638XL037 00303825 22.99 SGD
Shipped after 2018-01-29
About 427 - 16.8 tolerance: +/- 0.25mm 84 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 168XL037 00298627 12.99 SGD
Shipped after 2018-01-26
About 594 - 23.4 tolerance: +/- 0.30mm 117 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 234XL037 00299774 17.99 SGD
Shipped after 2018-01-29
About 716 - 28.2 tolerance: +/- 0.30mm 141 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 282XL037 00300422 15.99 SGD
Shipped after 2018-01-26
About 813 - 32 Tolerance: +/- 0.33mm 160 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 320XL037 00300675 13.99 SGD
Shipped after 2018-01-26
About 925 - 36.4 tolerance: +/- 0.33mm 182 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 364XL037 00301077 16.99 SGD
Shipped after 2018-01-29
About 975 - 38.4 tolerance: +/- 0.33mm 192 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 384XL037 00301271 17.99 SGD
Shipped after 2018-01-26
About 980 - 38.6 tolerance: +/- 0.33mm 193 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 386XL037 00302671 16.99 SGD
Shipped after 2018-01-26
About 991 - 39 Tolerance: +/- 0.33mm 195 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 390XL037 00302775 16.99 SGD
Shipped after 2018-01-26
About 1143 - 45 Tolerance: +/- 0.38mm 225 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 450XL037 00303125 21.99 SGD
Shipped after 2018-01-29
About 1295 - 51 Tolerance: +/- 0.40mm 255 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 510XL037 00303475 17.99 SGD
Shipped after 2018-01-26
About 1600 - 63 Tolerance: +/- 0.43mm 315 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 630XL037 00303773 20.99 SGD
Shipped after 2018-01-26
About 386 - 15.2 tolerance: +/- 0.25mm 76 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 152XL037 00298225 12.99 SGD
Shipped after 2018-01-29
About 513 - 20.2 tolerance: +/- 0.30mm 101 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 202XL037 00299327 -
N/A
[x]
About 544 - 21.4 tolerance: +/- 0.30mm 107 Gum -   1PC 1 214XL037 00299573 12.99 SGD
Shipped after 2018-01-29
About 737 - 29 Tolerance: +/- 0.30mm 145 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 290XL037 00300474 12.99 SGD
Shipped after 2018-01-26
About 884 - 34.8 tolerance: +/- 0.33mm 174 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 348XL037 00300876 16.99 SGD
Shipped after 2018-01-26
About 945 - 37.2 tolerance: +/- 0.33mm 186 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 372XL037 00301174 16.99 SGD
Shipped after 2018-01-26
About 1016 - 40 Tolerance: +/- 0.38mm 200 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 400XL037 00302872 15.99 SGD
Shipped after 2018-01-29
About 1036 - 40.8 tolerance: +/- 0.38mm 204 Gum -   1PC 1 408XL037 00302924 15.99 SGD
Shipped after 2018-01-29
About 1168 - 46 Tolerance: +/- 0.38mm 230 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 460XL037 00303222 17.99 SGD
Shipped after 2018-01-26
About 1504 - 59.2 tolerance: +/- 0.40mm 296 Gum -   1PC 1 592XL037 00303624 21.99 SGD
Shipped after 2018-01-26
About 1544 - 60.8 tolerance: +/- 0.43mm 304 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 608XL037 00303676 19.99 SGD
Shipped after 2018-01-26
About 366 - 14.4 tolerance: +/- 0.23mm 72 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 144XL037 00298024 10.99 SGD
Shipped after 2018-01-29
About 422 - 16.6 tolerance: +/- 0.25mm 83 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 166XL037 00298575 11.99 SGD
Shipped after 2018-01-29
About 467 - 18.4 tolerance: +/- 0.25mm 92 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 184XL037 00298977 13.99 SGD
Shipped after 2018-01-26
About 478 - 18.8 tolerance: +/- 0.25mm 94 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 188XL037 00299022 13.99 SGD
Shipped after 2018-01-29
About 483 - 19 Tolerance: +/- 0.25mm 95 Gum -   1PC 1 190XL037 00299074 11.99 SGD
Shipped after 2018-01-29
About 635 - 25 Tolerance: +/- 0.30mm 125 Gum -   1PC 1 250XL037 00300027 14.99 SGD
Shipped after 2018-01-29
About 665 - 26.2 tolerance: +/- 0.30mm 131 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 262XL037 00300176 15.99 SGD
Shipped after 2018-01-26
About 838 - 33 Tolerance: +/- 0.33mm 165 Gum -   1PC 1 330XL037 00300727 16.99 SGD
Shipped after 2018-01-26
About 127 - 5 25 Gum -   1PC 1 50XL037 00301323 9.99 SGD
Shipped after 2018-01-26
About 1433 - 56.4 tolerance: +/- 0.40mm 282 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 564XL037 00303572 21.99 SGD
Shipped after 2018-01-26
About 188 - 7.4 Tolerance: +/- 0.20mm 37 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 74XL037 00301472 10.99 SGD
Shipped after 2018-01-26
About 193 - 7.6 Tolerance: +/- 0.20mm 38 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 76XL037 00301524 9.99 SGD
Shipped after 2018-01-26
About 2256 - 88.8 tolerance: +/- 0.48mm 444 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 888XL037 00304376 24.99 SGD
Shipped after 2018-01-29
About 229 - 9 Tolerance: +/- 0.20mm 45 Gum -   1PC 1 90XL037 00301777 10.99 SGD
Shipped after 2018-01-29
About 2322 - 91.4 tolerance: +/- 0.51mm 457 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 914XL037 00304525 -
N/A
[x]
About 244 - 9.6 Tolerance: +/- 0.20mm 48 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 96XL037 00301926 9.99 SGD
Shipped after 2018-01-29
About 320 - 12.6 tolerance: +/- 0.23mm 63 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 126XL037 00297674 8.99 SGD
Shipped after 2018-01-26
About 178 - 7 Tolerance: +/- 0.20mm 35 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 70XL037 00301427 8.99 SGD
Shipped after 2018-01-26
About 198 - 7.8 Tolerance: +/- 0.20mm 39 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 78XL037 00301576 9.99 SGD
Shipped after 2018-02-23
About 2576 - 101.4 Tolerance: +/- 0.53mm 507 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1014XL037 00302075 -
N/A
[x]
About 274 - 10.8 tolerance: +/- 0.23mm 54 Gum -   1PC 1 108XL037 00297227 10.99 SGD
Shipped after 2018-01-29
About 290 - 11.4 tolerance: +/- 0.23mm 57 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 114XL037 00297376 8.99 SGD
Shipped after 2018-01-29
About 325 - 12.8 tolerance: +/- 0.23mm 64 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 128XL037 00297726 9.99 SGD
Shipped after 2018-01-29
About 234 - 9.2 Tolerance: +/- 0.20mm 46 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 92XL037 00301822 9.99 SGD
Shipped after 2018-01-29
About 249 - 9.8 Tolerance: +/- 0.20mm 49 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 98XL037 00301971 10.99 SGD
Shipped after 2018-01-26
About 2286 - 90 Tolerance: +/- 0.48mm 450 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 900XL037 00304421 28.99 SGD
Shipped after 2018-01-29
About 239 - 9.4 Tolerance: +/- 0.20mm 47 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 94XL037 00301874 9.99 SGD
Shipped after 2018-01-26
About 213 - 8.4 Tolerance: +/- 0.20mm 42 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 84XL037 00301673 9.99 SGD
Shipped after 2018-01-29
About 2103 - 82.8 tolerance: +/- 0.48mm 414 Gum -   1PC 1 828XL037 00304175 24.99 SGD
Shipped after 2018-01-26
About 224 - 8.8 Tolerance: +/- 0.20mm 44 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 88XL037 00301725 10.99 SGD
Shipped after 2018-01-29
About 295 - 11.6 tolerance: +/- 0.23mm 58 Gum -   1PC 1 116XL037 00297421 11.99 SGD
Shipped after 2018-01-26
About 310 - 12.2 tolerance: +/- 0.23mm 61 Gum -   1PC 1 122XL037 00297577 9.99 SGD
Shipped after 2018-01-29
About 315 - 12.4 tolerance: +/- 0.23mm 62 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 124XL037 00297622 11.99 SGD
Shipped after 2018-01-29
About 2184 - 86 Tolerance: +/- 0.48mm 430 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 860XL037 00304272 24.99 SGD
Shipped after 2018-01-26
About 2591 - 102 Tolerance: +/- 0.53mm 510 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1020XL037 00302127 41.99 SGD
Shipped after 2018-01-26
About 264 - 10.4 tolerance: +/- 0.23mm 52 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 104XL037 00297123 8.99 SGD
Shipped after 2018-01-25
About 269 - 10.6 tolerance: +/- 0.23mm 53 Gum - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 106XL037 00297175 10.99 SGD
Shipped after 2018-01-26
About 284 - 11.2 tolerance: +/- 0.23mm 56 Gum -   1PC 1 112XL037 00297324 11.99 SGD
Shipped after 2018-01-29
About 508 0.37 [9.5] Tolerance: +/- 0.4 mm 20 Tolerance: +/- 0.25 mm 100 Rubber XL type   1PC 1 200XL037 00299275 10.99 SGD
In stock
About 203 0.37[9.5]Tolerance:+/-0.4mm 8Tolerance:+/-0.20mm 40 Gum xLform   1PC 1 80XL037 00301621 7.99 SGD
In stock
About 1245 0.37[9.5]Tolerance:+/-0.4mm 49Tolerance:+/-0.40mm 245 Gum xLform *[No return] You cannot return this product. For details, see FAQ. 1PC 1 490XL037 00303371 14.99 SGD
Shipped after 2018-01-29
About 259 0.37[9.5]Tolerance:+/-0.4mm 10.2tolerance:+/-0.23mm 51 Gum xLform *[No return] You cannot return this product. For details, see FAQ. 1PC 1 102XL037 00297071 7.99 SGD
Shipped after 2018-01-29
About 300 0.37[9.5]Tolerance:+/-0.4mm 11.8tolerance:+/-0.23mm 59 Gum xLform *[No return] You cannot return this product. For details, see FAQ. 1PC 1 118XL037 00297473 8.99 SGD
Shipped after 2018-01-25
About 406 0.37[9.5]Tolerance:+/-0.4mm 16Tolerance:+/-0.25mm 80 Gum xLform   1PC 1 160XL037 00298426 9.99 SGD
In stock
About 437 0.37[9.5]Tolerance:+/-0.4mm 17.2tolerance:+/-0.25mm 86 Gum xLform   1PC 1 172XL037 00298724 10.99 SGD
In stock
About 914 0.37[9.5]Tolerance:+/-0.4mm 36Tolerance:+/-0.33mm 180 Gum xLform *[No return] You cannot return this product. For details, see FAQ. 1PC 1 360XL037 00301025 14.99 SGD
Shipped after 2018-01-29
About 330 0.37 [9.5] Tolerance: +/- 0.4 mm 13Tolerance: +/- 0.23 mm 65 Rubber XL type   1PC 1 130XL037 00297771 8.99 SGD
Shipped after 2018-01-26
About 254 0.37 [9.5] Tolerance: +/- 0.4 mm 10 Tolerance: +/- 0.20 mm 50 Rubber XL type   1PC 1 100XL037 00297026 7.99 SGD
In stock
About 279 0.37 [9.5] Tolerance: +/- 0.4 mm 11 Tolerance: +/- 0.23 mm 55 Rubber XL type   1PC 1 110XL037 00297272 7.99 SGD
In stock
About 305 0.37 [9.5] Tolerance: +/- 0.4 mm 12 Tolerance: +/- 0.23 mm 60 Rubber XL type   1PC 1 120XL037 00297525 8.99 SGD
Shipped after 2018-01-25
About 340 0.37 [9.5] Tolerance: +/- 0.4 mm 13.4 Tolerance: +/- 0.23 mm 67 Rubber XL type   1PC 1 134XL037 00297823 8.99 SGD
In stock
About 345 0.37 [9.5] Tolerance: +/- 0.4 mm 13.6 Tolerance: +/- 0.23 mm 68 Rubber XL type   1PC 1 136XL037 00297875 8.99 SGD
Shipped after 2018-01-29
About 356 0.37 [9.5] Tolerance: +/- 0.4 mm 14 Tolerance: +/- 0.23 mm 70 Rubber XL type   1PC 1 140XL037 00297972 8.99 SGD
In stock
About 381 0.37 [9.5] Tolerance: +/- 0.4 mm 15 Tolerance: +/- 0.23 mm 75 Rubber XL type   1PC 1 150XL037 00298173 8.99 SGD
In stock
About 432 0.37 [9.5] Tolerance: +/- 0.4 mm 17 Tolerance: +/- 0.25 mm 85 Rubber XL type   1PC 1 170XL037 00298672 9.99 SGD
In stock
About 457 0.37 [9.5] Tolerance: +/- 0.4 mm 18 Tolerance: +/- 0.25 mm 90 Rubber XL type   1PC 1 180XL037 00298873 10.99 SGD
In stock
About 559 0.37 [9.5] Tolerance: +/- 0.4 mm 22 Tolerance: +/- 0.30 mm 110 Rubber XL type   1PC 1 220XL037 00299625 11.99 SGD
In stock
About 584 0.37 [9.5] Tolerance: +/- 0.4 mm 23 Tolerance: +/- 0.30 mm 115 Rubber XL type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 230XL037 00299722 11.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products