Buy more than* S$200* and get FREE SHIPPING

Synchro belt XL (rubber) Belt width 0.5 inches

Belt type
XL, XL, XL
Belt Thickness (mm)
2.25, 2.25, 2.25
Pitch (mm)
5.08, 5.08, 5.08
Belt Width (mm)
12.7, 12.7, 12.7
...see all>
Product Options
ADD TO CART
Belt Pitch Circumference (mm) Belt Nominal Length (inch) Number of Gears Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Belt Pitch Circumference (mm) Belt Nominal Length (inch) Number of Gears Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1295.4, 1295.4, 1295.4 51, 51, 51 255, 255, 255 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 510XL050 00303484 20.48 SGD
Shipped after 2017-12-25
279.4, 279.4, 279.4 11, 11, 11 55, 55, 55 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 110XL050 00297281 14.60 SGD
Shipped after 2017-12-25
533.4, 533.4, 533.4 21, 21, 21 105, 105, 105 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 210XL050 00299485 18.56 SGD
Shipped after 2017-12-25
269.24, 269.24, 269.24 10.6, 10.6, 10.6 53, 53, 53 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 106XL050 00297184 14.60 SGD
Shipped after 2017-12-25
431.8, 431.8, 431.8 17, 17, 17 85, 85, 85 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 170XL050 00298681 15.12 SGD
Shipped after 2017-12-25
955.04, 955.04, 955.04 37.6, 37.6, 37.6 188, 188, 188 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 376XL050 00301235 22.16 SGD
Shipped after 2017-12-25
381, 381, 381 15, 15, 15 75, 75, 75 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 150XL050 00298182 16.40 SGD
Shipped after 2017-12-25
ADD TO CART

Related Products