Buy more than* S$200* and get FREE SHIPPING

Synchronization Belt L050 Type

3.00 (1)
Dimensions p (mm)
9.525
...see all
Product Options
ADD TO CART
Belt Nominal Length (inch) Number of Gears Material Belt Width (inch)[mm] Type Belt Pitch Circumference (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Belt Nominal Length (inch) Number of Gears Material Belt Width (inch)[mm] Type Belt Pitch Circumference (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27 Tolerance: +/- 0.30mm 72 Gum - - About 686 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 270L050 00305435 22.17 SGD
Shipped after 2017-08-30
30.4 tolerance: +/- 0.33mm 81 Gum - - About 772 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 304L050 00305636 26.43 SGD
Shipped after 2017-08-28
36 Tolerance: +/- 0.33mm 96 Gum - - About 914   1PC 1 360L050 00305986 28.53 SGD
Shipped after 2017-08-28
44.6 tolerance: +/- 0.38mm 119 Gum - - About 1133 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 446L050 00306433 33.23 SGD
Shipped after 2017-08-28
45 Tolerance: +/- 0.38mm 120 Gum - - About 1143 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 450L050 00306485 33.23 SGD
Shipped after 2017-08-29
58.1 tolerance: +/- 0.40mm 155 Gum - - About 1476 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 581L050 00306887 39.80 SGD
Shipped after 2017-08-28
60 Tolerance: +/- 0.40mm 160 Gum - - About 1524 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 600L050 00306932 39.80 SGD
Shipped after 2017-08-28
66 Tolerance: +/- 0.43mm 176 Gum - - About 1676 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 660L050 00307185 44.38 SGD
Shipped after 2017-08-29
85.5 tolerance: +/- 0.48mm 228 Gum - - About 2172 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 855L050 00307587 49.16 SGD
Shipped after 2017-08-28
25.5 tolerance: +/- 0.30mm 68 Gum - - About 648   1PC 1 255L050 00305331 22.46 SGD
Shipped after 2017-08-28
26.3 tolerance: +/- 0.30mm 70 Gum - - About 667 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 263L050 00305383 24.24 SGD
Shipped after 2017-08-30
33.7 tolerance: +/- 0.33mm 90 Gum - - About 857   1PC 1 337L050 00305882 27.45 SGD
Shipped after 2017-08-28
51.4 tolerance: +/- 0.40mm 137 Gum - - About 1305 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 514L050 00306686 37.67 SGD
Shipped after 2017-08-28
54 Tolerance: +/- 0.40mm 144 Gum - - About 1372   1PC 1 540L050 00306783 37.67 SGD
Shipped after 2017-08-28
91.9 tolerance: +/- 0.51mm 245 Gum - - About 2334 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 919L050 00307781 49.16 SGD
Shipped after 2017-08-28
93.8 tolerance: +/- 0.51mm 250 Gum - - About 2381 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 938L050 00307833 51.06 SGD
Shipped after 2017-08-28
17.2 tolerance: +/- 0.25mm 46 Gum - - About 438 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 172L050 00305033 19.49 SGD
Shipped after 2017-08-28
27.7 tolerance: +/- 0.30mm 74 Gum - - About 705 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 277L050 00305487 24.83 SGD
Shipped after 2017-08-28
34.5 tolerance: +/- 0.33mm 92 Gum - - About 876   1PC 1 345L050 00305934 26.71 SGD
Shipped after 2017-08-29
36.7 tolerance: +/- 0.33mm 98 Gum - - About 933   1PC 1 367L050 00306031 28.53 SGD
Shipped after 2017-08-29
39 Tolerance: +/- 0.33mm 104 Gum - - About 991   1PC 1 390L050 00306187 29.78 SGD
Shipped after 2017-08-28
43.6 tolerance: +/- 0.38mm 116 Gum - - About 1105   1PC 1 436L050 00306336 33.23 SGD
Shipped after 2017-08-29
54.8 tolerance: +/- 0.40mm 146 Gum - - About 1391 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 548L050 00306835 39.80 SGD
Shipped after 2017-08-28
60.5 tolerance: +/- 0.43mm 161 Gum - - About 1534 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 605L050 00306984 42.32 SGD
Shipped after 2017-08-28
78 Tolerance: +/- 0.45mm 208 Gum - - About 1981 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 780L050 00307431 47.89 SGD
Shipped after 2017-08-28
86.3 tolerance: +/- 0.48mm 230 Gum - - About 2191 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 863L050 00307632 49.16 SGD
Shipped after 2017-08-28
91.5 tolerance: +/- 0.51mm 244 Gum - - About 2324 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 915L050 00307736 49.16 SGD
Shipped after 2017-08-28
16.9 tolerance: +/- 0.25mm 45 Gum - - About 429 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 169L050 00304981 19.49 SGD
Shipped after 2017-08-28
31.5 tolerance: +/- 0.33mm 84 Gum - - About 800 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 315L050 00305681 26.43 SGD
Shipped after 2017-08-28
42.7 tolerance: +/- 0.38mm 114 Gum - - About 1086   1PC 1 427L050 00306284 33.23 SGD
Shipped after 2017-08-28
43.9 tolerance: +/- 0.38mm 117 Gum - - About 1114   1PC 1 439L050 00306381 33.23 SGD
Shipped after 2017-08-29
65.3 tolerance: +/- 0.43mm 174 Gum - - About 1657 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 653L050 00307133 42.32 SGD
Shipped after 2017-08-28
69.7 tolerance: +/- 0.43mm 186 Gum - - About 1772 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 697L050 00307237 42.32 SGD
Shipped after 2017-08-28
80.6 tolerance: +/- 0.48mm 215 Gum - - About 2048 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 806L050 00307535 49.16 SGD
Shipped after 2017-08-28
24 Tolerance: +/- 0.30mm 64 Gum - - About 610   1PC 1 240L050 00305286 24.10 SGD
Shipped after 2017-08-29
61.9 tolerance: +/- 0.43mm 165 Gum - - About 1572 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 619L050 00307036 42.32 SGD
Shipped after 2017-08-28
129.4 Tolerance: +/- 0.58mm 345 Gum - - About 3286 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1294L050 00304787 56.27 SGD
Shipped after 2017-08-28
32 Tolerance: +/- 0.33mm 85 Gum - - About 810 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 320L050 00305733 26.43 SGD
Shipped after 2017-08-29
48 Tolerance: +/- 0.38mm 128 Gum - - About 1219   1PC 1 480L050 00306582 34.64 SGD
Shipped after 2017-08-29
51 Tolerance: +/- 0.40mm 136 Gum - - About 1295 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 510L050 00306634 34.50 SGD
Shipped after 2017-08-29
52.5 tolerance: +/- 0.40mm 140 Gum - - About 1333 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 525L050 00306731 37.67 SGD
Shipped after 2017-08-28
64 Tolerance: +/- 0.43mm 170 Gum - - About 1619 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 640L050 00307081 42.32 SGD
Shipped after 2017-08-28
78.8 tolerance: +/- 0.45mm 210 Gum - - About 2000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 788L050 00307483 47.89 SGD
Shipped after 2017-08-28
88.1 tolerance: +/- 0.48mm 235 Gum - - About 2238 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 881L050 00307684 49.16 SGD
Shipped after 2017-08-28
13.5 tolerance: +/- 0.23mm 36 Gum - - About 343   1PC 1 135L050 00304832 15.71 SGD
In stock
20.3 tolerance: +/- 0.30mm 54 Gum - - About 514   1PC 1 203L050 00305137 18.93 SGD
In stock
28.5 tolerance: +/- 0.30mm 76 Gum - - About 724   1PC 1 285L050 00305532 26.83 SGD
Shipped after 2017-08-29
37.5 tolerance: +/- 0.33mm 100 Gum - - About 953   1PC 1 375L050 00306083 29.78 SGD
Shipped after 2017-08-29
38.2 tolerance: +/- 0.33mm 102 Gum - - About 972 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 382L050 00306135 29.78 SGD
Shipped after 2017-08-28
42 Tolerance: +/- 0.38mm 112 Gum - - About 1067   1PC 1 420L050 00306232 31.02 SGD
Shipped after 2017-08-29
46.5 tolerance: +/- 0.38mm 124 Gum - - About 1181 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 465L050 00306537 36.54 SGD
Shipped after 2017-08-28
72.8 tolerance: +/- 0.45mm 194 Gum - - About 1848 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 728L050 00307282 42.32 SGD
Shipped after 2017-08-29
76.7 tolerance: +/- 0.45mm 205 Gum - - About 1953 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 767L050 00307386 47.89 SGD
Shipped after 2017-08-28
30 Tolerance: +/- 0.30mm 80 Gum - - About 762   1PC 1 300L050 00305584 24.15 SGD
In stock
33.4 tolerance: +/- 0.33mm 89 Gum - - About 848   1PC 1 334L050 00305837 27.45 SGD
Shipped after 2017-08-28
73.1 tolerance: +/- 0.45mm 195 Gum - - About 1857 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 731L050 00307334 47.89 SGD
Shipped after 2017-08-28
9.8 Tolerance: +/- 0.20mm 26 Gum - - About 248 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 98L050 00307885 16.82 SGD
Shipped after 2017-08-28
10.9 tolerance: +/- 0.23mm 29 Gum - - About 276   1PC 1 109L050 00304683 16.82 SGD
Shipped after 2017-08-28
21Tolerance:+/-0.30mm 56 Gum 0.5[12.7]Tolerance:+/-0.5mm L-shaped About 533   1PC 1 210L050 00305182 19.09 SGD
Shipped after 2017-08-29
22.5tolerance:+/-0.30mm 60 Gum 0.5[12.7]Tolerance:+/-0.5mm L-shaped About 572   1PC 1 225L050 00305234 19.30 SGD
Shipped after 2017-08-29
12.4 tolerance: +/- 0.23mm 33 Gum - - About 314   1PC 1 124L050 00304735 16.82 SGD
Shipped after 2017-08-28
15 Tolerance: +/- 0.23 mm 40 Rubber 0.5 [12.7] Tolerance: +/- 0.5 mm L type About 381   1PC 1 150L050 00304884 16.05 SGD
In stock
16.5 Tolerance: +/- 0.25 mm 44 Rubber 0.5 [12.7] Tolerance: +/- 0.5 mm L type About 419   1PC 1 165L050 00304936 17.74 SGD
In stock
18.7 Tolerance: +/- 0.25 mm 50 Rubber 0.5 [12.7] Tolerance: +/- 0.5 mm L form About 476   1PC 1 187L050 00305085 18.11 SGD
In stock
32.2 Tolerance: +/- 0.33 mm 86 Rubber 0.5 [12.7] Tolerance: +/- 0.5 mm L form About 819   1PC 1 322L050 00305785 26.75 SGD
Shipped after 2017-08-29
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Drive connection of equipment
3
From Japan
On 2014-01-14 19:56:22
As a result of carrying out belt exchange, it can be used without problems. I think that packaging is preferable because it is a rubber belt as a demand.
This review is about item#00305085.

Related Products