Buy more than* S$200* and get FREE SHIPPING

Synchro Pulley XL037 AF

Caution
Additional machining, keyway milling, and drilling are not available.
Dimensions WA (mm)
11
Tooth Profile
XL
Dimension W (mm)
16
Dimension S (mm)
2.5
Compatible Belt Width (mm)
9.5
...see all>
Product Options
ADD TO CART
Compatible Flange Number of Gears Shape Accessories Dimensions D (min/max)(mm) Dimensions db (mm) Dimensions dp (mm) Dimensions do (mm) Approximate Weight (kg) Dimension d (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Flange Number of Gears Shape Accessories Dimensions D (min/max)(mm) Dimensions db (mm) Dimensions dp (mm) Dimensions do (mm) Approximate Weight (kg) Dimension d (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
F2817 14 - Flanged 13/6 - 22.64 22.13 0.038 13(max)<br>6(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 14XL037AF 00284365 21.99 SGD
Shipped after 2018-02-26
F5541 28 - Flanged 34/10 28 45.28 44.77 0.17 34(max)<br>10(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 28XL037AF 00284584 33.99 SGD
Shipped after 2018-02-26
F6146 32 - Flanged 41/10 28 51.74 51.24 0.23 41(max)<br>10(min)   1PC 1 32XL037AF 00284627 33.99 SGD
Shipped after 2018-02-26
F2412 11 - Flanged 8/5 - 17.79 17.28 0.022 8(max)<br>5(min)   1PC 1 11XL037AF 00284331 17.99 SGD
Shipped after 2018-02-26
F3525 19 - Flanged 20/6 22 30.72 30.22 0.078 20(max)<br>6(min)   1PC 1 19XL037AF 00284426 25.99 SGD
Shipped after 2018-02-26
F7056 38 - Flanged 50/10 32 61.45 60.94 0.33 50(max)<br>10(min)   1PC 1 38XL037AF 00284681 35.99 SGD
Shipped after 2018-02-26
F7056 40 - Flanged 53/10 32 64.68 64.17 0.37 53(max)<br>10(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 40XL037AF 00284706 37.99 SGD
Shipped after 2018-02-26
F7761 42 - Flanged 56/10 32 67.91 67.41 0.41 56(max)<br>10(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 42XL037AF 00284724 37.99 SGD
Shipped after 2018-02-26
F8366 48 - Flanged 66/12 32 77.62 77.11 0.55 66(max)<br>12(min)   1PC 1 48XL037AF 00284767 45.99 SGD
Shipped after 2018-02-26
F4836 25 - Flanged 30/10 25 40.43 39.92 0.13 30(max)<br>10(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 25XL037AF 00284523 31.99 SGD
Shipped after 2018-02-26
F3525 18 - Flanged 18/6 20 29.11 28.60 0.069 18(max)<br>6(min)   1PC 1 18XL037AF 00284401 23.99 SGD
Shipped after 2018-02-26
F4836 26 - Flanged 31/10 25 42.04 41.53 0.14 31(max)<br>10(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 26XL037AF 00284541 32.99 SGD
Shipped after 2018-02-26
F7761 44 - Flanged 59/10 32 71.15 70.64 0.46 59(max)<br>10(min)   1PC 1 44XL037AF 00284742 37.99 SGD
Shipped after 2018-02-26
F8871 50 - Flanged 69/12 34 80.85 80.34 0.60 69(max)<br>12(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 50XL037AF 00284785 48.99 SGD
Shipped after 2018-02-26
F2515 12 - Flanged 11/5 - 19.40 18.90 0.027 11(max)<br>5(min)   1PC 1 12XL037AF 00284347 18.99 SGD
Shipped after 2018-02-26
F3220 15 - Flanged 16/6 - 24.26 23.75 0.045 16(max)<br>6(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 15XL037AF 00284374 23.99 SGD
Shipped after 2018-02-26
F3525 20 - Flanged 22/8 22 32.34 31.83 0.084 22(max)<br>8(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 20XL037AF 00284444 27.99 SGD
Shipped after 2018-02-26
F4531 22 - Flanged 25/8 25 35.57 35.07 0.10 25(max)<br>8(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 22XL037AF 00284487 26.99 SGD
Shipped after 2018-02-26
F4531 24 - Flanged 28/8 25 38.81 38.30 0.12 28(max)<br>8(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 24XL037AF 00284505 30.99 SGD
Shipped after 2018-02-26
F6146 34 - Flanged 43/10 32 54.98 54.47 0.26 43(max)<br>10(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 34XL037AF 00284645 35.99 SGD
Shipped after 2018-02-26
F11190 60 - Flanged 84/15 36 97.02 96.51 0.86 84(max)<br>15(min)   1PC 1 60XL037AF 00284803 50.99 SGD
Shipped after 2018-02-23
F123105 72 - Flanged 109/15 38 116.43 115.92 1.2 109(max)<br>15(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 72XL037AF 00284821 62.99 SGD
Shipped after 2018-02-26
F2817 13 - Flanged 13/6 - 21.02 20.51 0.032 13(max)<br>6(min)   1PC 1 13XL037AF 00284356 19.99 SGD
Shipped after 2018-02-26
F3220 16 - Flanged 17/6 16 25.87 25.86 0.053 17(max)<br>6(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 16XL037AF 00284383 22.99 SGD
Shipped after 2018-02-26
F4836 27 - Flanged 33/10 28 43.66 43.15 0.16 33(max)<br>10(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 27XL037AF 00284566 33.99 SGD
Shipped after 2018-02-26
F6751 36 - Flanged 46/10 32 58.21 57.70 0.30 46(max)<br>10(min)   1PC 1 36XL037AF 00284663 33.99 SGD
Shipped after 2018-02-26
F3925 21 - Flanged 23/8 22 33.96 33.45 0.094 23(max)<br>8(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 21XL037AF 00284462 27.99 SGD
Shipped after 2018-02-26
F2412 10 AF Comes with a flange 8/5 - 16.17 15.66 0.017 8(maximum) 5 (minimum)   1PC 1 10XL037AF 00284322 13.99 SGD
In stock
F5541 30 AF With flange 38/10 28 48.51 48.00 0.20 38(Maximum) 10 (Minimum)   1PC 1 30XL037AF 00284602 29.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products