Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Effective Circumference Outside Length (mm) Dimensions b (mm) Dimensions a (mm) Upper Belt Width (mm) Effective Circumference (inch) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Circumference Outside Length (mm) Dimensions b (mm) Dimensions a (mm) Upper Belt Width (mm) Effective Circumference (inch) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4064 13.5 16.5 16.5 160 - 1PC 1 5V1600 00283324 109.99 SGD
In stock
2692 8 9.5 9.5 106 - 1PC 1 3V1060 00282947 32.99 SGD
In stock
2845 8 9.5 9.5 112 - 1PC 1 3V1120 00282956 32.99 SGD
In stock
5690 13.5 16.5 - 224 - 1PC 1 5V2240 00283385 169.99 SGD
Shipped after 2018-04-27
5994 13.5 16.5 16.5 236 - 1PC 1 5V2360 00283394 169.99 SGD
Shipped after 2018-04-27
6350 13.5 16.5 - 250 - 1PC 1 5V2500 00283403 169.99 SGD
Shipped after 2018-04-27
7620 13.5 16.5 - 300 - 1PC 1 5V3000 00283437 199.99 SGD
Shipped after 2018-04-27
8001 13.5 16.5 - 315 - 1PC 1 5V3150 00283446 229.99 SGD
Shipped after 2018-04-27
1270 13.5 16.5 16.5 50 - 1PC 1 5V500 00283473 33.99 SGD
Shipped after 2018-04-27
5690 23.0 25.5 - 224 - 1PC 1 8V2240 00284164 329.99 SGD
Shipped after 2018-04-27
8509 23.0 25.5 - 335 - 1PC 1 8V3350 00284234 459.99 SGD
Shipped after 2018-04-27
- - - 16.5 355 - 1PC 1 5V3550 00283464 239.99 SGD
Shipped after 2018-04-27
4572 13.5 16.5 16.5 180 - 1PC 1 5V1800 00283342 119.99 SGD
Shipped after 2018-04-27
7112 13.5 16.5 - 280 - 1PC 1 5V2800 00283421 199.99 SGD
Shipped after 2018-04-27
2845 23.0 25.5 - 112 - 1PC 1 8V1120 00284042 159.99 SGD
Shipped after 2018-04-27
4318 23.0 25.5 - 170 - 1PC 1 8V1700 00284112 239.99 SGD
Shipped after 2018-04-27
2997 23.0 25.5 - 118 - 1PC 1 8V1180 00284051 169.99 SGD
Shipped after 2018-04-27
3175 23.0 25.5 - 125 - 1PC 1 8V1250 00284067 169.99 SGD
Shipped after 2018-04-27
12700 23.0 25.5 - 500 - 1PC 1 8V5000 00284304 719.99 SGD
Shipped after 2018-04-27
14224 23.0 25.5 - 560 - 1PC 1 8V5600 00284313 799.99 SGD
Shipped after 2018-04-27
3556 8.0 9.5 9.5 140 - 1PC 1 3V1400 00282992 42.99 SGD
Shipped after 2018-04-27
5385 13.5 16.5 16.5 212 - 1PC 1 5V2120 00283376 159.99 SGD
Shipped after 2018-04-27
4826 23.0 25.5 - 190 - 1PC 1 8V1900 00284137 259.99 SGD
Shipped after 2018-04-27
5994 23.0 25.5 - 236 - 1PC 1 8V2360 00284173 329.99 SGD
Shipped after 2018-04-27
6350 23.0 25.5 - 250 - 1PC 1 8V2500 00284182 349.99 SGD
Shipped after 2018-04-27
4826 13.5 16.5 16.5 190 - 1PC 1 5V1900 00283351 139.99 SGD
Shipped after 2018-04-27
3556 23.0 25.5 - 140 - 1PC 1 8V1400 00284085 189.99 SGD
Shipped after 2018-04-27
3810 23.0 25.5 - 150 - 1PC 1 8V1500 00284094 199.99 SGD
Shipped after 2018-04-27
7620 23.0 25.5 - 300 - 1PC 1 8V3000 00284216 409.99 SGD
Shipped after 2018-04-27
10160 23.0 25.5 - 400 - 1PC 1 8V4000 00284261 539.99 SGD
Shipped after 2018-04-27
12065 23.0 25.5 - 475 - 1PC 1 8V4750 00284295 669.99 SGD
Shipped after 2018-04-27
3353 8.0 9.5 9.5 132 - 1PC 1 3V1320 00282983 40.99 SGD
Shipped after 2018-04-27
3353 23.0 25.5 - 132 - 1PC 1 8V1320 00284076 179.99 SGD
Shipped after 2018-04-27
5385 23.0 25.5 - 212 - 1PC 1 8V2120 00284155 279.99 SGD
Shipped after 2018-04-27
6731 23.0 25.5 - 265 - 1PC 1 8V2650 00284191 369.99 SGD
Shipped after 2018-04-27
7112 23.0 25.5 - 280 - 1PC 1 8V2800 00284207 379.99 SGD
Shipped after 2018-04-27
8001 23.0 25.5 - 315 - 1PC 1 8V3150 00284225 439.99 SGD
Shipped after 2018-04-27
9525 23.0 25.5 - 375 - 1PC 1 8V3750 00284252 529.99 SGD
Shipped after 2018-04-27
10795 23.0 25.5 - 425 - 1PC 1 8V4250 00284277 589.99 SGD
Shipped after 2018-04-27
6731 13.5 16.5 - 265 - 1PC 1 5V2650 00283412 179.99 SGD
Shipped after 2018-04-27
8509 13.5 16.5 - 335 - 1PC 1 5V3350 00283455 229.99 SGD
Shipped after 2018-04-27
2540 23.0 25.5 - 100 - 1PC 1 8V1000 00284024 139.99 SGD
Shipped after 2018-04-27
2692 23.0 25.5 - 106 - 1PC 1 8V1060 00284033 149.99 SGD
Shipped after 2018-04-27
4572 23.0 25.5 - 180 - 1PC 1 8V1800 00284121 239.99 SGD
Shipped after 2018-04-27
5080 23.0 25.5 - 200 - 1PC 1 8V2000 00284146 269.99 SGD
Shipped after 2018-04-27
9017 23.0 25.5 - 355 - 1PC 1 8V3550 00284243 489.99 SGD
Shipped after 2018-04-27
11430 23.0 25.5 - 450 - 1PC 1 8V4500 00284286 629.99 SGD
Shipped after 2018-04-27
3175 8.0 9.5 9.5 125 - 1PC 1 3V1250 00282974 38.99 SGD
Shipped after 2018-04-27
5080 13.5 16.5 16.5 200 - 1PC 1 5V2000 00283367 129.99 SGD
Shipped after 2018-04-27
4064 23.0 25.5 - 160 - 1PC 1 8V1600 00284103 229.99 SGD
Shipped after 2018-04-27
635 8.0 9.5 9.5 25 3V 1PC 1 3V250 00283001 10.99 SGD
In stock
673 8.0 9.5 9.5 26.5 3V 1PC 1 3V265 00283017 11.99 SGD
In stock
711 8.0 9.5 9.5 28 3V 1PC 1 3V280 00283026 11.99 SGD
In stock
762 8.0 9.5 9.5 30 3V 1PC 1 3V300 00283035 12.99 SGD
In stock
800 8.0 9.5 9.5 31.5 3V 1PC 1 3V315 00283044 12.99 SGD
In stock
- 8.0 9.5 9.5 33.5 3V 1PC 1 3V335 00283053 12.99 SGD
In stock
- 8.0 9.5 9.5 35.5 3V 1PC 1 3V355 00283062 13.99 SGD
In stock
- 8.0 9.5 9.5 37.5 3V 1PC 1 3V375 00283071 14.99 SGD
In stock
- 8.0 9.5 9.5 40 3V 1PC 1 3V400 00283087 14.99 SGD
In stock
- 8.0 9.5 9.5 42.5 3V 1PC 1 3V425 00283096 15.99 SGD
In stock
- 8.0 9.5 9.5 45 3V 1PC 1 3V450 00283105 15.99 SGD
In stock
1207 8.0 9.5 9.5 47.5 3V 1PC 1 3V475 00283114 14.99 SGD
In stock
1270 8.0 9.5 9.5 50 3V 1PC 1 3V500 00283123 14.99 SGD
In stock
- 8.0 9.5 9.5 53 3V 1PC 1 3V530 00283132 17.99 SGD
In stock
- 8.0 9.5 9.5 56 3V 1PC 1 3V560 00283141 17.99 SGD
In stock
- 8.0 9.5 9.5 60 3V 1PC 1 3V600 00283157 19.99 SGD
In stock
1600 8.0 9.5 9.5 63 3V 1PC 1 3V630 00283166 18.99 SGD
In stock
- 8.0 9.5 9.5 67 3V 1PC 1 3V670 00283175 20.99 SGD
In stock
- 8.0 9.5 9.5 71 3V 1PC 1 3V710 00283184 20.99 SGD
In stock
- 8.0 9.5 9.5 75 3V 1PC 1 3V750 00283193 22.99 SGD
In stock
2032 8.0 9.5 9.5 80 3V 1PC 1 3V800 00283202 22.99 SGD
In stock
2159 8.0 9.5 9.5 85 3V 1PC 1 3V850 00283211 26.99 SGD
In stock
2286 8.0 9.5 9.5 90 3V 1PC 1 3V900 00283227 27.99 SGD
In stock
2413 8.0 9.5 9.5 95 3V 1PC 1 3V950 00283236 30.99 SGD
In stock
2540 8.0 9.5 9.5 100 3V 1PC 1 3V1000 00282931 27.99 SGD
In stock
2997 8.0 9.5 9.5 118 3V 1PC 1 3V1180 00282965 35.99 SGD
In stock
1346 13.5 16.5 16.5 53 5V 1PC 1 5V530 00283482 34.99 SGD
In stock
- 13.5 16.5 16.5 56 5V 1PC 1 5V560 00283491 36.99 SGD
In stock
1524 13.5 16.5 16.5 60 5V 1PC 1 5V600 00283507 39.99 SGD
In stock
1600 13.5 16.5 16.5 63 5V 1PC 1 5V630 00283516 40.99 SGD
In stock
- 13.5 16.5 16.5 67 5V 1PC 1 5V670 00283525 43.99 SGD
In stock
1803 13.5 16.5 16.5 71 5V 1PC 1 5V710 00283534 46.99 SGD
In stock
1905 13.5 16.5 16.5 75 5V 1PC 1 5V750 00283543 48.99 SGD
In stock
- 13.5 16.5 16.5 80 5V 1PC 1 5V800 00283552 52.99 SGD
In stock
- 13.5 16.5 16.5 85 5V 1PC 1 5V850 00283561 56.99 SGD
In stock
- 13.5 16.5 16.5 90 5V 1PC 1 5V900 00283577 58.99 SGD
In stock
2413 13.5 16.5 16.5 95 5V 1PC 1 5V950 00283586 59.99 SGD
Shipped after 2018-04-26
2540 13.5 16.5 16.5 100 5V 1PC 1 5V1000 00283245 66.99 SGD
In stock
2692 13.5 16.5 16.5 106 5V 1PC 1 5V1060 00283254 69.99 SGD
In stock
2845 13.5 16.5 16.5 112 5V 1PC 1 5V1120 00283263 73.99 SGD
In stock
2997 13.5 16.5 16.5 118 5V 1PC 1 5V1180 00283272 73.99 SGD
In stock
3175 13.5 16.5 16.5 125 5V 1PC 1 5V1250 00283281 83.99 SGD
In stock
- 13.5 16.5 16.5 132 5V 1PC 1 5V1320 00283297 84.99 SGD
In stock
- 13.5 16.5 16.5 140 5V 1PC 1 5V1400 00283306 91.99 SGD
In stock
3810 13.5 16.5 16.5 150 5V 1PC 1 5V1500 00283315 95.99 SGD
In stock
- 13.5 16.5 16.5 170 5V 1PC 1 5V1700 00283333 119.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 9
4 star 5
3 star 3
2 star 1
1 star 2
Review Rating: 3.90
20 Customer Reviews
The reviews are automatic translation.
Package type combination dry pump When repaired
5
From Japan
On 2018-03-31 18:11:43
It is a belt that has been discontinued in the dry pump manufacturer, but it was saved, understanding that you can get it here.
This review is about item#283123.
Compressor power belt
4
From Japan
On 2018-01-22 15:55:07
Because the power belt of the compressor wears down and it was rash, it replaced it. I am spiritually turning without any problems. It was saved.
This review is about item#283105.
Pump drive belt
3
From Japan
On 2018-01-22 15:06:11
Compared to ordinary A and B, it can be done with a small number and a small number, so it will eventually cost down.
This review is about item#283114.
Replaced Belt Replacement
3
From Japan
On 2016-11-09 16:19:12
There is no particular problem since it is made by the manufacturer who always uses.
This review is about item#00283491.
During machine maintenance
4
From Japan
On 2016-07-24 22:55:25
There is no problem in use. I will be saved because it is ordered from one. The price is much higher than wholesalers.
This review is about item#00283202.
As an exchange belt of the blower motor
5
From Japan
On 2016-06-11 09:55:17
Durability is no problem, it is good enough to use. I am buying Ripi.
This review is about item#00283062.
Power transmission of mortar mixer
5
From Japan
On 2016-03-08 00:05:03
I am satisfied.
This review is about item#00283062.
Woodworking machinery
5
From Japan
On 2015-11-06 10:44:29
Is good.
This review is about item#00283105.
Used for road cutter
4
From Japan
On 2015-02-12 13:23:25
I think that it is a stable product as usual. Arrangement of shipment was also early.
This review is about item#00283053.
Septic tank pump
5
From Japan
On 2014-10-23 14:33:56
I used it for the pump of the outdoor pump room of the apartment. It is cheap and saved. It is about 30% higher in the market. It is necessary to exchange at a rate of once every three years, and considering replacing 4 pieces at a time, my eyes will turn to those cheaper.
This review is about item#00283105.

Related Products