Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Peripheral Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Peripheral Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
850 1PC 1 VC-6x850 00284015 12.08 SGD
Shipped after 2017-04-03
800 1PC 1 VC-6x800 00283997 11.70 SGD
Shipped after 2017-04-03
750 1PC 1 VC-6x750 00283972 10.97 SGD
Shipped after 2017-04-03
713 1PC 1 VC-6x713 00283954 10.51 SGD
Shipped after 2017-04-03
700 1PC 1 VC-6x700 00283945 19.73 SGD
Shipped after 2017-04-03
540 1PC 1 VC-6x540 00283857 8.47 SGD
Shipped after 2017-04-03
490 1PC 1 VC-6x490 00283823 8.26 SGD
Shipped after 2017-04-03
420 1PC 1 VC-6x420 00283771 6.07 SGD
Shipped after 2017-04-03
410 1PC 1 VC-6x410 00283762 6.07 SGD
In stock
345 1PC 1 VC-6x345 00283692 6.15 SGD
Shipped after 2017-04-03
587 1PC 1 VC-6x587 00283884 8.78 SGD
Shipped after 2017-04-03
561 1PC 1 VC-6x561 00283875 8.47 SGD
Shipped after 2017-04-03
550 1PC 1 VC-6x550 00283866 8.47 SGD
Shipped after 2017-04-03
520 1PC 1 VC-6x520 00283841 7.50 SGD
In stock
764 1PC 1 VC-6x764 00283981 10.15 SGD
In stock
280 1PC 1 VC-6x280 00283622 4.51 SGD
Shipped after 2017-04-04
250 1PC 1 VC-6x250 00283595 4.32 SGD
In stock
260 1PC 1 VC-6x260 00283604 4.32 SGD
In stock
290 1PC 1 VC-6x290 00283631 4.65 SGD
In stock
300 1PC 1 VC-6x300 00283647 4.65 SGD
In stock
330 1PC 1 VC-6x330 00283674 5.33 SGD
In stock
340 1PC 1 VC-6x340 00283683 5.38 SGD
In stock
350 1PC 1 VC-6x350 00283701 5.15 SGD
In stock
360 1PC 1 VC-6x360 00283717 5.33 SGD
In stock
390 1PC 1 VC-6x390 00283744 5.57 SGD
In stock
400 1PC 1 VC-6x400 00283753 5.81 SGD
In stock
480 1PC 1 VC-6x480 00283814 6.63 SGD
In stock
613 1PC 1 VC-6x613 00283902 8.27 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
Start-up of the radio-controlled engine
5
From Japan
On 2017-02-15 20:00:54
But it had been purchased in the RC shop incidentally purchase was therefore I find here. Product is not a problem because I was the same thing. In addition, it purchases.
This review is about item#283753.
Repair of old sewing machine
5
From Japan
On 2017-02-07 13:34:02
It has re-order with an outside diameter of only a few millimeters difference. The band was only 300 yen took 3,000 yen in postage other
This review is about item#283753.
RC buggy for starting the engine (super sub Harry)
5
From Japan
On 2017-01-31 21:41:21
Last year, I bought a 400 for sigma ace, usually but belt is not used, hate the belt being damaged in the body because the super sub Harry that I bought a 300 to the current super sub for Harry there is a cone purchased for start-up, it is a good condition
This review is about item#283647.
RC buggy for starting the engine (Sankyo Sigma Ace)
5
From Japan
On 2017-01-31 20:54:42
Look at the other people reviews, it was just a good length at 400 to Sankyo sigma Ace was purchased for engine start-up of the old radio-controlled buggy
This review is about item#283753.
For engine start-up of a wireless remote-control model
5
From Japan
On 2016-05-10 21:39:08
Is a radio-controlled parts were purchased for engine start-up of the old engine buggy of the 19 classes that were purchased to read the other person review of over-the-counter stock etc. less, with less situation also is handling the number on the net shop, because shipping also take in its own way thinking It was just was good great help in and we were 6 × 400 to!
This review is about item#00283753.
Since the belt of the bread baking machine has expired, purchased as an alternative. Goods
3
From Japan
On 2015-10-10 15:29:37
Was not attached was like a mistake to measure the outer periphery dimension. Whether in thought or to order one on the size of.
This review is about item#00283875.
Radio control of the engine starter belt
5
From Japan
On 2014-10-03 18:23:52
Until now, it had been bought as part of the model maker, which has been sold in the model shop, When I compared a look at this product, the content was the same thing. And you can also choose the length because it was thought that a little long, the price was also cheap and deals about 3 percent. Because the consumables were purchased what this or collectively.
This review is about item#00283771.
For the power drive of the sewing machine (15 years ago)
5
From Japan
On 2014-02-06 14:57:50
Was fitted with a commodity, it was full length hole adjustment stroke of the mounting bracket (short diameter). Therefore, tension adjustment was barely (OK), it is Nashi use on the problem. If the diameter is plus more after 5mm, I think that it was easy to adjust tension easy to assemble.
This review is about item#00283841.
Coin sorting equipment
4
From Japan
On 2013-07-03 15:55:20
It was great a little size, was used somehow by working.
This review is about item#00283622.
Tabletop mini drilling machine
4
From Japan
On 2013-06-16 14:50:07
Purchase as a general-purpose drive belt. It is best if there is a little more small size Speaking greed. The product itself has been satisfied.
This review is about item#00283595.

Related Products