Buy more than* S$200* and get FREE SHIPPING

Van Code Round Belt #480, Orange

4.60 (58)
Hardness
85
Color
Orange
...see all>
Product Options
ADD TO CART
Type Cross Sectional Diameter (phi mm) Belt Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Cross Sectional Diameter (phi mm) Belt Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 9 20 1PC 1 phi9x20m 06347826 259.99 SGD
Shipped after 2018-04-27
- 8 30 1PC 1 phi8x30m 09528531 359.99 SGD
Shipped after 2018-04-27
- 7 30 1PC 1 phi7x30m 09528522 249.99 SGD
Shipped after 2018-04-27
- 2 30 1PC 1 phi2x30m 09528452 55.99 SGD
Shipped after 2018-04-27
- 11 10 1PC 1 phi11x10m 06347853 219.99 SGD
Shipped after 2018-04-27
- 10 20 1PC 1 phi10x20m 06347844 379.99 SGD
Shipped after 2018-04-27
- 3.5 30 1PC 1 phi3.5x30m 09528486 91.99 SGD
Shipped after 2018-04-27
- 3.5 20 1PC 1 phi3.5x20m 06347704 64.99 SGD
Shipped after 2018-05-01
- 7 20 1PC 1 phi7x20m 06347783 169.99 SGD
Shipped after 2018-05-01
- 6 30 1PC 1 phi6x30m 09528513 209.99 SGD
In stock
- 5 30 1PC 1 phi5x30m 09528504 159.99 SGD
Shipped after 2018-04-27
- 2 20 1PC 1 phi2x20m 06347643 35.99 SGD
In stock
- 9 10 1PC 1 phi9x10m 06347817 129.99 SGD
Shipped after 2018-04-27
- 2.5 30 1PC 1 phi2.5x30m 09528461 57.99 SGD
In stock
- 12 10 1PC 1 phi12x10m 06347871 269.99 SGD
Shipped after 2018-04-27
- 2.5 20 1PC 1 phi2.5x20m 06347661 47.99 SGD
Shipped after 2018-05-01
- 15 20 1PC 1 phi15x20m 06347905 639.99 SGD
Shipped after 2018-04-27
- 15 10 1PC 1 phi15x10m 06347896 379.99 SGD
Shipped after 2018-04-27
Standard type # 480 (orange) 3 20 1PC 1 phi3x20m 06347686 47.99 SGD
In stock
Standard # 480 (orange) 3 30 1PC 1 phi3x30m 09528477 70.99 SGD
In stock
Standard type # 480 (orange) 4 30 1PC 1 phi4x30m 09528495 109.99 SGD
In stock
Standard # 480 (orange) 6 20 1PC 1 phi6x20m 06347765 139.99 SGD
Shipped after 2018-04-27
Standard # 480 (orange) 5 20 1PC 1 phi5x20m 06347747 129.99 SGD
In stock
Standard # 480 (orange) 12 20 1PC 1 phi12x20m 06347887 489.99 SGD
In stock
- 11 20 1PC 1 phi11x20m 06347862 399.99 SGD
Shipped after 2018-04-27
- 1.5 30 1PC 1 phi1.5x30m 09528443 28.99 SGD
In stock
Standard type #480 (orange) 1.5 10 1PC 1 phi1.5x10m 06347616 9.99 SGD
In stock
Standard type #480 (Amber) 1.5 20 1PC 1 phi1.5x20m 06347625 19.99 SGD
In stock
Standard type #480 (Amber) 2 10 1PC 1 phi2x10m 06347634 17.99 SGD
In stock
Standard type #480 (orange) 2.5 10 1PC 1 phi2.5x10m 06347652 19.99 SGD
In stock
Standard type #480 (Amber) 3 10 1PC 1 phi3x10m 06347677 23.99 SGD
In stock
Standard type #480 (Amber) 3.5 10 1PC 1 phi3.5x10m 06347695 28.99 SGD
In stock
Standard type #480 (orange) 4 10 1PC 1 phi4x10m 06347713 34.99 SGD
In stock
Standard type #480 (Amber) 4 20 1PC 1 phi4x20m 06347722 68.99 SGD
In stock
Standard type #480 (Amber) 5 10 1PC 1 phi5x10m 06347731 54.99 SGD
In stock
Standard type #480 (Amber) 6 10 1PC 1 phi6x10m 06347756 68.99 SGD
In stock
Standard type #480 (Amber) 7 10 1PC 1 phi7x10m 06347774 82.99 SGD
In stock
Standard type #480 (Amber) 8 10 1PC 1 phi8x10m 06347792 109.99 SGD
In stock
Standard type #480 (Amber) 8 20 1PC 1 phi8x20m 06347801 219.99 SGD
In stock
Standard type #480 (Amber) 10 10 1PC 1 phi10x10m 06347835 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 41
4 star 11
3 star 6
2 star 0
1 star 0
Review Rating: 4.60
58 Customer Reviews
The reviews are automatic translation.
Replacing the driving belt of one device
5
From Japan
On 2018-03-08 21:59:58
I have been using it in the past, I was looking for. I found it on the net and immediately ordered it.
This review is about item#6347634.
Used for pulley drive to move the needle of record player
4
From Japan
On 2017-11-23 19:17:45
Dale Pulley Belt It was used for repair, but the connection was easy with heat treatment
This review is about item#6347616.
Used as an exchange belt of 8mm projector in 50 years ago
5
From Japan
On 2017-10-13 23:24:41
The projector's drive belt was forced to replace due to aged deterioration of 50 years, and purchased this belt. Warm the razor with a lighter, cut and weld it to produce a belt. It is running smoothly. Since the necessary length is about 50 cm, I would like you to commercialize one with length of about 1 - 2 m.
This review is about item#6347695.
I use it instead of O ring
4
From Japan
On 2017-09-24 23:32:39
I'm going to buy O-rings that are easy to process and I think about time to wait for ordering and make it by processing
This review is about item#6347695.
Repair of audio equipment
4
From Japan
On 2017-09-14 15:23:58
The friction of the belt was smaller than I expected and consumed time for slip adjustment.
This review is about item#6347634.
As a belt of a spinning machine
5
From Japan
On 2017-08-18 15:12:41
There is less slippage than the belt of the thread and the sound also gently circulates Can be used comfortably Easy to connect as you get used to it
This review is about item#6347677.
For belt replacement of dryer
4
From Japan
On 2017-07-26 16:40:11
The old dryer often breaks the belt, but this belt can be used without problems.
This review is about item#6347731.
Machine repair
3
From Japan
On 2017-07-25 19:50:15
Although this code has been used for a long time, it cracks and enters more easily after 20 years, so it is easy to purchase for replacement, it is nice to be able to use normally
This review is about item#6347731.
For round-belt replacement work
5
From Japan
On 2017-07-05 16:24:41
When purchasing a genuine round belt by a manufacturer it is very expensive so I bought a bang cord of the same diameter and made it for himself. As for how to make your own way it will be various if you examine it on the net so I made it for your reference. I can not purchase a high manufacturer's genuine belt anymore.
This review is about item#6347652.
Driving and decelerating home-made machinery
5
From Japan
On 2017-06-06 21:02:43
I think you all know this already. Although it can not endure a very large load, it is really convenient. Cut it to the required length, heat it and melt it for use. Do not overheat, wait without waiting until you get completely cold if you arrive.
This review is about item#6347756.

Related Products