Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Center Perimeter (mm) Cross Sectional Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Center Perimeter (mm) Cross Sectional Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
275 4 1PC 1 4x275 00311394 8.99 SGD
Shipped after 2018-01-22
223 3 1PC 1 3x223 00311211 6.99 SGD
Shipped after 2018-01-22
250 2 1PC 1 2x250 00311132 5.99 SGD
Shipped after 2018-01-22
190 2 1PC 1 2x190 00311087 4.99 SGD
Shipped after 2018-01-22
260 3 1PC 1 3x260 00311245 6.99 SGD
Shipped after 2018-01-22
290 3 1PC 1 3x290 00311263 7.99 SGD
Shipped after 2018-01-22
290 4 1PC 1 4x290 00311403 8.99 SGD
Shipped after 2018-01-22
402 5 1PC 1 5x402 00311561 12.99 SGD
Shipped after 2018-01-22
100 2 1PC 1 2x100 00311001 4.99 SGD
Shipped after 2018-01-22
125 2 1PC 1 2x125 00311026 4.99 SGD
Shipped after 2018-01-22
200 2 1PC 1 2x200 00311096 4.99 SGD
Shipped after 2018-01-22
239 2 1PC 1 2x239 00311123 5.99 SGD
Shipped after 2018-01-22
150 3 1PC 1 3x150 00311141 5.99 SGD
Shipped after 2018-01-22
160 3 1PC 1 3x160 00311157 6.99 SGD
Shipped after 2018-01-22
170 3 1PC 1 3x170 00311166 6.99 SGD
Shipped after 2018-01-22
180 3 1PC 1 3x180 00311175 6.99 SGD
Shipped after 2018-01-22
213 3 1PC 1 3x213 00311202 6.99 SGD
Shipped after 2018-01-22
236 3 1PC 1 3x236 00311227 6.99 SGD
Shipped after 2018-01-22
250 3 1PC 1 3x250 00311236 6.99 SGD
Shipped after 2018-01-22
305 3 1PC 1 3x305 00311272 6.99 SGD
Shipped after 2018-01-22
390 3 1PC 1 3x390 00311315 8.99 SGD
Shipped after 2018-01-22
200 4 1PC 1 4x200 00311324 7.99 SGD
Shipped after 2018-01-22
258 4 1PC 1 4x258 00311376 8.99 SGD
Shipped after 2018-01-22
225 5 1PC 1 5x225 00311473 9.99 SGD
Shipped after 2018-01-22
250 5 1PC 1 5x250 00311482 9.99 SGD
Shipped after 2018-01-22
275 5 1PC 1 5x275 00311491 10.99 SGD
Shipped after 2018-01-22
290 5 1PC 1 5x290 00311507 10.99 SGD
Shipped after 2018-01-22
305 5 1PC 1 5x305 00311516 10.99 SGD
Shipped after 2018-01-22
330 5 1PC 1 5x330 00311525 11.99 SGD
Shipped after 2018-01-22
348 5 1PC 1 5x348 00311534 11.99 SGD
Shipped after 2018-01-22
440 5 1PC 1 5x440 00311586 12.99 SGD
Shipped after 2018-01-22
460 5 1PC 1 5x460 00311595 12.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 19
4 star 4
3 star 3
2 star 2
1 star 1
Review Rating: 4.31
29 Customer Reviews
The reviews are automatic translation.
Used for repairing business slicers
5
From Japan
On 2018-01-11 21:51:19
Because the aged bread slicer aged deteriorated the belt part, I exchanged it. The size was perfect and it was able to be exchanged smoothly. I do not know the durability yet, but for now I can use it without problems.
This review is about item#311595.
Used for bread slicers
5
From Japan
On 2018-01-11 15:49:27
Since the thing which I used so far suddenly has been torn, I was looking for various things where there was a similar thing in your company so I ordered it immediately and used it. I am very sick.
This review is about item#311586.
Compressor repair
5
From Japan
On 2017-11-17 13:26:01
I used it for repairing a portable compressor. Because genuine products are difficult to obtain repair parts, such parts are very helpful.
This review is about item#00311272.
Used for tabletop drilling machine
4
From Japan
On 2017-11-13 11:01:49
Slightly loose cheap so order one size smaller.
This review is about item#311202.
Pulley belt application of dental X-ray developing machine
5
From Japan
On 2017-10-15 17:18:13
Because manufacturer genuine products became unavailable, we purchased trials of almost the same size and used it as a substitute, but for now it seems to be no problem. I'm planning to buy two or three sets and preliminarily keep it.
This review is about item#311211.
maintenance
2
From Japan
On 2017-07-03 17:14:22
I ordered it by mistake and I could not use it. Later I ordered for dryer.
This review is about item#311525.
During machine maintenance
3
From Japan
On 2017-06-26 20:07:59
I could not use it due to mistake of buying. I am displaying the center circumference, so please be careful.
This review is about item#311473.
For transmission of rotation from the motor shaft of the tabletop drill bit to the drill mounting shaft
4
From Japan
On 2017-06-15 15:05:41
I wanted the total length of the belt to be 24.5 cm, but since I ordered 25 cm, the tension of the belt is a little weak, but it seems to be somehow able to use it. The belt was planned to purchase the material and fuse it and make it annular, but since there was a fused product, it saved the trouble of fusion bonding.
This review is about item#311482.
I used it to restore a projector of 8 mm movie. Motor → Pulley
5
From Japan
On 2017-05-30 22:01:30
I was able to use it obediently without problems. In the case of regeneration of old machines, the rubber belt is degraded in most cases and will not be usable, so this urethane belt replaces it. Thank you very much.
This review is about item#311315.
Mini drilling machine drive belt
5
From Japan
On 2017-05-10 17:21:27
I think that vibration is small and it is very good. There is no slip, transmission efficiency is also good.
This review is about item#311324.

Related Products