Buy more than* S$200* and get FREE SHIPPING

Powerful nippers, with a sharp blade

5.00 (2)
Caution
Because of the cutting edge of the thin blade, it cannot be used for cutting wires such as piano wires , spring wires etc., Because of the cutting edge of the thin blade, it cannot be used for cutting wires such as piano wires , spring wires etc.
Angle i(Degree)
22
Dimensions c(mm)
12.5
Cutting Capacity (phi mm) Copper Wire
3
Cutting Capacity (phi mm) Steel Wire
2
Dimensions b (mm)
22
Dimensions e (mm)
21.6
Dimensions a (mm)
156
Dimension d (mm)
45.5
Weight (g)
160
Dimension (mm)
150
TRUSCO Part Number
369-3503
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 707S-150 06727637 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used for repair etc.
5
From Japan
On 2017-04-11 11:25:51
It was nice to buy it very easy to use. It is amazing.
This review is about item#6727637.
Craft at home
5
From Japan
On 2015-10-09 12:08:11
Since rust was on Nippa which was there before, I bought a new one. It is an essential item of the tool BOX.
This review is about item#06727637.

Related Products