Buy more than* S$200* and get FREE SHIPPING

Task inverter fluorescent light "Office Inverter"

3.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Lighting System
touch inverter method
Power Cord (m)
About 1.6
Dimension / Size (mm)
Shade 365 x arm about 440
Power Consumption (W)
(when Off: 0.3) 20
Power (V)
AC100(50/60Hz)
Color
Light Gray
Weight (kg)
About 1.2
Material
SHADE: ABS, SHAFT: ALUMINUM
Specification
Partition clamp: Necessary depth from partition wall to slit is 8mm or more Partition clamp mounting hole pitch: about 25 - 50mm, length about 15mm, width about 3mm or more 2WAY clamp: Can be installed to thickness 55mm
Accessories
Compact fluorescent tubes (FPL27EX-N) mounting bracket (partition clamp 2WAY clamp)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LK-W082GY 06662397 97.78 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For inspecting work next to the line
3
From Japan
On 2016-02-13 14:44:44
It is harder to see than the LED
This review is about item#06662397.