Buy more than* S$200* and get FREE SHIPPING

Reciprocating Saw Blade

5.00 (4)
Blade Length (mm)
No.51:105 No.52:145 No.53:145
Number of Threads per inch
No.51:24 No.52:18 No.53:9
Length (mm)
No.51:125 No.52:165 No.53:165
Set Contents
Ironwork No.51, ironwork No.52 and No.53 woodworking 1piece each
Application
No.51: mild steel, copper, aluminum, brass, metal, bakelite, vinyl chloride, synthetic resin (less than 50 mm in diameter pipe and less than 3 mm steel board) No.52: mild steel, copper, aluminum, brass, metal, bakelite, vinyl chloride, synthetic resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(3typeeach 1PC) 1 6640775 06703916 23.73 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Cutting operation
5
From Japan
On 2016-05-29 12:55:23
It is sharpness is good new blade.
This review is about item#06703916.
Cutting of the iron pipe
5
From Japan
On 2016-01-29 19:23:35
Very it can cut smoothly.
This review is about item#06703916.
Pipe cut, angle cut. Use the dismantling of non-supplies.
5
From Japan
On 2014-08-27 18:37:47
It has been used with confidence because it is genuine products at a low cost. Sharpness I also good, but it is now or with what degree. Now I'm happy.
This review is about item#06703916.
Multipurpose
5
From Japan
On 2013-07-12 09:30:48
Since the pure product can be used with confidence. Since the friendly price to your wallet is with repeater.
This review is about item#06703916.

Related Products