NoteBuy more than* S$150* and get FREE SHIPPING

Driver Drill

4.62 (13)
Max Boring Capability (mm) Wooden
Max Boring Capability (mm) Iron
Screw Fastening Capacity (mm)
Chucking Ability (mm)
1.5 to 10
Body Dimensions (Length x Width x Height) (mm)
Cord Length (m)
Maximum Torque (N m)
Clutch drill (0.6 to 3.0 20 steps) (6.4)
Revolution (min-1[r.p.m])
Power Consumption (W)
Power (V)
Single-phase 100
Current (A)
Weight (kg)
TRUSCO Part Number
Phillips screwdriver bit (NO.2x65) Chuck handle (L-type)
...see all
Product Options
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FDD-1000 06706892 51.55 SGD
Shipped after 2016-10-31
Customer Reviews
5 star 9
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
13 Customer Reviews
The reviews are automatic translation.
Various drilling of simple tools
From Japan
On 2016-08-29 16:41:23
Because this product is a lightweight, not too tired to go for a long period of time work.
This review is about item#6706892.
Since the bike maintenance is a sideline, but is not yet using it. To reduce the clutch weight of the scooter
From Japan
On 2016-06-20 21:37:01
You use. It is essential Nde course use Toka their JOG-ZR 3YK
This review is about item#06706892.
Drilled holes in the wood
From Japan
On 2016-06-14 21:29:09
Simple driver and I did not so much expectation is, power is also enough, very happy!
This review is about item#06706892.
Household prefabricated BOX, etc.
From Japan
On 2016-05-05 15:19:23
For the first time using an electric drill. Lightly, simple and easy-to-use. Improvements, may be as easy to see a large button display of reverse rotation. It is necessary to confirm the type of accessories + driver as a purchaser side. (Two sizes, 1 innate)
This review is about item#06706892.
Tapping of thin plate
From Japan
On 2016-04-27 15:56:15
Positive and reverse rotation, drilling of a thin plate such as convenient.
This review is about item#06706892.
Repair of home
From Japan
On 2015-12-11 15:01:06
If about do-it-yourself is enough.
This review is about item#06706892.
Prototyping tool
From Japan
On 2015-08-28 14:52:27
But it had been purchased so far in the neighborhood of the home improvement, we continue to use more of your company because the price is cheap. I look forward to working with you.
This review is about item#06706892.
And piercing screw tightening.
From Japan
On 2015-05-01 01:53:58
If you're using FDD-10 up to now, was purchased as it was no longer work in the unknown cause of failure at that time. Torque adjustment clutch has risen dramatically ease of use consists of three stages to 20 stages. I think that it is a drill that can be used with confidence for beginners and children. _ / _ / _ / _ / _ / _ / _ / _ / _ / _ / _ / _ / _ / _ / _ / _ / _ / There are those who wrote that torque is small, considering maintenance parts motor (the order code C00127697) as a reference, even this has been put out a lot of torque. Motor is probably DC100v specification. In addition, since the gear box Aru incorporates a two-stage planetary gear box, it has a decent torque. About 20 times the motor torque. If not planetary gear box, maximum torque will torque drops to 1/2 to 1/3. In addition, because the blade through that can be used to drill the FDD-1000 is the maximum Φ10mm, please note. For this reason and I think you but drill chuck also comes with those of up to 10mm. With more than a large-diameter Φ10mm of the drill, but is thin stuff is good thickness of some of the thickness, the motor does not turn by friction. (Such as woodworking drill and hole saw drill) Is energized to the motor does not rotate, the coil wire in the motor will be fully baked. (There is a thing that broke with it as a child.) Absolutely if high torque and high rotation is required, let's select the AC motor type of drill. 10,000 type to yen or more (sales price, about 7,000 yen or more) at list price, is probably AC motor type. If AC motor type, you get the output of up to about table drill (drilling machines, etc.). What place who said business for the drill for the factory. However, high torque and high rotation will hurt the amateur handled. ※ When removing the mind will take them to recoil reverse rotation of the drill body. Also in the familiar people There are people who drop the finger at the rebound reverse rotation if one is not careful. High torque and high rotation drills of rechargeable battery type is a short time use.
This review is about item#06706892.
Such as the installation of the shelf of the store
From Japan
On 2015-01-24 21:18:11
Compact, very easy-to-use, lightweight.
This review is about item#06706892.
Work on light duty
From Japan
On 2015-01-15 22:48:40
Also the size of the weight is also easy to use just. You familiar with the hand.
This review is about item#06706892.

Related Products