Buy more than* S$200* and get FREE SHIPPING

Electrician's Slotted Screwdriver

5.00 (4)
Handle Diameter (phi mm)
40
Shaft Diameter (phi mm)
6.4
...see all>
Product Options
ADD TO CART
RoHS Directive Tip Size (mm) Tip Size (#) Blade Shape Shaft Length (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Tip Size (mm) Tip Size (#) Blade Shape Shaft Length (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Correspondence 6 - - 100 120 200 1PC 1 D-331-100 68551052 9.99 SGD
In stock
Correspondence 6 - - 150 130 250 1PC 1 D-331-150 68551061 11.99 SGD
In stock
Correspondence - 2 + 150 130 250 1PC 1 D-332-150 68551077 11.99 SGD
In stock
- - 2 + 100 120 200 1PC 1 D-332-100 06725677 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
During screw tightening work
5
From Japan
On 2017-09-16 16:12:23
Grip is also effective and easy to use. Because it is a prominent color, I use it as my own.
This review is about item#68551061.
Replacing the stained glass in the opening of the door lighting
5
From Japan
On 2017-08-29 21:32:16
Frequently I am exchanging my own stained glasses and enjoying them. Grip is stable, feeling turned lightly, there is no stress.
This review is about item#6725677.
Adjustment of faucet
5
From Japan
On 2017-05-14 17:35:02
I was able to move the faucet that was hard and easy to put in force.
This review is about item#6725677.
Motorcycle maintenance
5
From Japan
On 2015-07-05 14:48:51
Plus is red, minus is grip of orange, it is obvious even if you put it all together in a tool box. The tip magnet is easy to use and it is very easy to grasp. The difficulty is that if you keep it with your hand with gasoline etc, the grip will melt and become sticky. Due to the heavy grip, it is difficult to use it like turning the kurukuru towards the tip.
This review is about item#68551052.

Related Products