Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Micro Screwdriver

5.00 (1)
Grip Diameter (phi mm)
7.2
Shaft Length (mm)
23
Weight (g)
1.5
Overall Length (mm)
51
Shaft Diameter (phi mm)
1.8
...see all>
Product Options
ADD TO CART
Point Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Point Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-1.8x0.3mm 407-4041 1PC 1 D-67 39115562 1.99 SGD
In stock
- - 1PC 1 D-66 39115553 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wireless microphone channel setting
5
From Japan
On 2017-02-14 14:32:22
Finally I found it. It was saved, as it was hard to sell. The goods were solid.
This review is about item#39115562.

Related Products