Buy more than* S$200* and get FREE SHIPPING

Soldering Iron with Booster

5.00 (1)
Standard Bits
H-602
Maximum Temperature (degreeC)
410
...see all>
Product Options
ADD TO CART
Rated Voltage and Frequency Power Cord (m) Insulation Resistance (Mohm) Heater Type Power Consumption (W) Power (V) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage and Frequency Power Cord (m) Insulation Resistance (Mohm) Heater Type Power Consumption (W) Power (V) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - The (stable state without boost) 200 Ceramic heater 19 (boost when 130) 100 (Without cord) 160 (Without cord) 205 1PC 1 H-600 02208744 42.99 SGD
Shipped after 2018-04-23
230V 50/60Hz 1.5 - - - - 160 - 1pc 1 H-600-230 68551095 42.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Create sewing machine attachments
5
From Japan
On 2014-02-20 13:44:14
It is used when joining stainless steel plates and the like. It is convenient when you want to solder it in a hurry.
This review is about item#02208744.

Related Products