Buy more than* S$200* and get FREE SHIPPING

Nipper (for electric)

5.00 (3)
Cutting Ability (mm) Stranded Wire
2
Hardness HRC (Cutting Part)
59+/-3
Cutting Capacity (phi mm) Copper Wire
3.2
Cutting Capacity (phi mm) Steel Wire
1.9
Cutting Capability (mm)
Wire: 1.9 Copper wire: 3.2 More lines: 2
Nominal Dimension (mm)
150
Weight (g)
160
Material
S58C
TRUSCO Part Number
322-6492
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 N-12 06725695 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Electric Works
5
From Japan
On 2015-06-21 18:15:27
The size is just right.
This review is about item#06725695.
Electric Works
5
From Japan
On 2013-07-11 13:41:07
As always, the tool of this manufacturer is well familiar with hands, the blade and caulking part are well made. Even when used for a long time, there is no rattling, I will continue to use it.
This review is about item#06725695.
Electrical construction
5
From Japan
On 2012-09-29 12:44:59
All of Hosan's tools are user-friendly, but this size has good handling and has been used continuously. It is only necessary to limit the cutting of cables and others, but there are occasions when you need to replace them occasionally as it may inevitably be used for other rough work. I have used several nippers from other manufacturers, but I arrived at this.
This review is about item#06725695.

Related Products