Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Nipper Pliers, Precision Series

5.00 (1)
Nominal Dimension (mm)
100
Weight (g)
40
Overall Length (mm)
105
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-0570 120-4351 SGT SCM415 (set pin) 1PC 1 N-57 02209164 76.99 SGD
In stock
2-0570 120-4360 SGT SCM415 (set pin) 1PC 1 N-58 02209173 82.99 SGD
In stock
- - SGT SCM415 (set pin) 1PC 1 N-55 02209155 67.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of lead wire
5
From Japan
On 2015-09-10 21:29:01
I thought that "cutting" is a very nice Nipper. Peeling the lead wire or cutting a thick line is not good. Because it is high, if you use it as a "cut", it lasts long and can be used with good feeling at any time.
This review is about item#02209155.

Related Products