Buy more than* S$200* and get FREE SHIPPING

Small Pliers

5.00 (1)
2014 TRUSCO Published Page
2-0542
Cutting Capacity (phi mm) Copper Wire
-
Cutting Capacity (phi mm) Steel Wire
-
Point Shape
None Giza
Hardness
HRC42 +/- 2 (blade portion)
Weight (g)
40
Overall Length (mm)
116
Dimension (mm)
113
Material
CRV2
TRUSCO Part Number
120-4882
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-34 02209191 27.73 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to remove the flux (antioxidant) at the time of butt Ginro welding of silver wire φ0.1 and silver wire φ0.2
5
From Japan
On 2016-06-29 13:22:52
Previously flat, also easy to scissors ideal for fine work! Really it was good to use!
This review is about item#02209191.

Related Products