Buy more than* S$200* and get FREE SHIPPING

Miniature Diagonal Cutter

4.50 (6)
Purpose
Optimum to cutting of copper wire.It is suitable for precise job, Optimum to cutting of copper wire.It is suitable for precise job, Optimum to cutting of copper wire.It is suitable for precise job, Optimum to cutting of copper wire.It is suitable for precise job
...see all
Product Options
ADD TO CART
Weight (g) Overall Length (mm) Material TRUSCO Part Number RoHS Directive Hardness HRC Specification Cutting Capacity (phi mm) Copper Wire Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) Material TRUSCO Part Number RoHS Directive Hardness HRC Specification Cutting Capacity (phi mm) Copper Wire Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65 128.5 - - Correspondence 57 (blade portion) ESD measured product 1.6 HRC57 (blade portion) 1PC 1 N-35 68551113 31.89 SGD
In stock
40 102.5 CRV2 120-4777 - - - 1.6 HRC57 (cutting portion) 1PC 1 N-31 02209103 28.09 SGD
In stock
65 128.5 CRV2 120-4785 - - - 2.0 HRC57 (cutting portion) 1PC 1 N-32 02209112 28.09 SGD
In stock
40 102.5 CRV2 120-4807 - - Thin cut edge finishing 1.0 HRC57 (cutting portion) 1PC 1 N-34 02209137 31.89 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Disconnected tie wrap disconnected
5
From Japan
On 2017-06-05 09:39:27
I used ordinary nippers until now, but it was hard to work on large and fine parts. It also fits into a small area with a size that fits in the palm, and it is easy to use because the cutting edge firmly enters firmly closing to close with little gaps. It seems that the blade is also firm and can be loved for a long time.
This review is about item#02209112.
LAN construction
5
From Japan
On 2017-03-23 15:23:19
Although it is more blurred than what I expected, the sharpness is sharp, it is very easy to handle.
This review is about item#68551113.
For cutting of fine brass, nickel silver, phosphor bronze wire at the time of modeling the railroad model
3
From Japan
On 2016-02-22 09:26:54
I think that it is a problem of how to use, but if the stainless flux adheres to the blade even a little, the sharpness drops drastically. If corrosion resistance is a bit stronger ... It will probably be a regular tool.
This review is about item#02209103.
Used as a thin line of wiring work
5
From Japan
On 2015-10-03 09:09:53
Because there are many kinds of sizes, it is good to choose according to the purpose. It is a work using thin lines, but grip is soft and easy to grasp, it will not get tired as it adapts to the palm. I am happy to just cut it gently when cutting. I keep on using it for a long time with the best nippers.
This review is about item#02209112.
Electronic device assembly
5
From Japan
On 2014-08-08 14:27:12
Grip is moist and hard to slip Good
This review is about item#02209137.
Cutting of lead etc. of electronic parts
4
From Japan
On 2011-09-07 00:18:40
I bought N - 32 about 25 years ago and used it considerably, but recently, when I lent it to a person I had my cutting edge crushed and bought the same thing crying. Unfortunately, the shape of the cutting edge has changed and the tip has been cut off and not sharp, so it can no longer be used for cutting pin headers. However, I think that sharpness and durability are outstanding even though I think from the old product. The grip is firm and without feeling out, feel is also good. It seems to be used for decades if used properly.
This review is about item#02209112.

Related Products