Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
TRUSCO Part Number Material 2014 TRUSCO Published Page Hardness HRC (Cutting Part) Nominal Dimension (mm) Hardness Type Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Material 2014 TRUSCO Published Page Hardness HRC (Cutting Part) Nominal Dimension (mm) Hardness Type Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120-4866 Special steel alloy - 42+/-2 115 - - 45 - 1PC 1 P-35 06555202 28.99 SGD
In stock
120-4891 Special steel alloy - 46+/-4 140 - - 60 - 1PC 1 P-37 06555227 28.99 SGD
In stock
120-4874 - 2-0542 46+/-4 125 HRC46 +/- 4 (blade section) Knurled type of slip 65 125 1PC 1 P-36 02209216 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
For work
4
From Japan
On 2018-04-30 15:56:36
I examined a certain Japanese made reputation, but in terms of price, I also made this item made in Japan. I am satisfied with pliers that are pretty good to use.
This review is about item#6555202.
Used for bending and holding parts for electronic work
5
From Japan
On 2017-08-02 13:46:34
As expected is a product of Hozan. The alignment of the tip is tight, and it is made strong even without bending force even to the bending power. Continental pliers have cost = quality as it is, they are not usable for precise work at all. Once you use Hosan make it absolutely impossible to buy cheap items. I will decide another tool as Hausan.
This review is about item#06555227.
Machine part assembly
4
From Japan
On 2014-02-27 09:16:57
I understand that it is made in Japan but it is expensive a little.
This review is about item#06555202.
Fabrication of bead accessories
5
From Japan
On 2013-03-04 11:40:56
Precision of cutting edge precisely responds to request when making accessories Size just right for women's hands. Work efficiency is improved
This review is about item#06555202.

Related Products