Buy more than* S$200* and get FREE SHIPPING

Miniature Round Nose Pliers

3.50 (2)
Hardness HRC (Cutting Part)
42 to 50
Nominal Dimension (mm)
115
Weight (g)
58
Material
SCrv
TRUSCO Part Number
274-1571
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-39 06725722 28.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Create Accessory
2
From Japan
On 2018-03-28 13:34:31
I looked at the picture of the item and purchased the tip part of the pliers was thin and sharp, but the real thing was completely different. I'm sorry.
This review is about item#6725722.
In electronic circuit work, to tin plating wire processing, to processing and forming lead parts.
5
From Japan
On 2017-11-04 02:09:31
For most people who knows this and can imagine the finish of using things, it is supposed to be an essential item even if there is less turn.
This review is about item#06725722.

Related Products