Buy more than* S$200* and get FREE SHIPPING

Water pump pliers

4.00 (4)
Mouth Width Adjustment
Four steps
Joint Movement Dimensions(mm)
42
Jaw Depth (mm)
36
Weight (g)
350
Material
S55C
TRUSCO Part Number
400-5309
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-245 06725652 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2018-03-01 21:28:19
I was surprised that it was firmly inexpensive. The finish of the metal part is rough, but it is acceptable. There are delicate twists in the handgrip, it is easy to enter power.
This review is about item#6725652.
It is planned to be used for practical skills of Type 2 electrical worker at the end of this year.
4
From Japan
On 2017-10-12 17:48:39
I used it for studying practical skills, I chose from several kinds, but I can not compare it, so it is unknown. Easy to use.
This review is about item#6725652.
Used as a waist tool for electrical work.
3
From Japan
On 2015-10-11 13:11:28
Since it is a Hausan product, it can be used without problems. I hope it will be a little lighter if I can.
This review is about item#06725652.
Machine maintenance
4
From Japan
On 2014-10-21 19:30:52
It is solid in price.
This review is about item#06725652.

Related Products