Buy more than* S$200* and get FREE SHIPPING

Pressure Bonding Plier, Naked Crimp Contact Naked

4.82 (11)
Operating Range (mm2)
1.25/2.0
Maximum Load (kgf)
26 (handle)
Weight (g)
270
Overall Length (mm)
180
Description 2
JISC 9711 COMPLIANT PRODUCT
TRUSCO Part Number
120-4513
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-732 02209252 77.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
Wiring work
5
From Japan
On 2018-03-13 16:26:45
It is reasonable in size and easy to work with. Work is completed almost at once.
This review is about item#2209252.
For crimp terminal
4
From Japan
On 2017-07-03 11:48:58
How to use as the product name. I think that even people with small hands can use it. The terminal Two types can be used with 1.25 and 2.0. Casually, what number of hands cashed? A mechanism in which numbers emerge on the sleeve side. Because it is Hausan, the price is expensive Because it is not a pro, it is a lifetime thing
This review is about item#2209252.
Electrical construction
5
From Japan
On 2017-03-28 23:33:59
Light and gentle to the wrist. It is light weight that even women can crimp. Although it is up to 2 sq, it is a very good product if you limit usage.
This review is about item#2209252.
At the time of electric repair
5
From Japan
On 2017-01-20 16:43:02
Purchased because it was easiest to use until now. I am satisfied that it was a bit pricey and good.
This review is about item#2209252.
Crimping
5
From Japan
On 2015-12-19 17:40:34
Compared to long products (up to 8 sq) you can crimp the spaspa. Speaking in bodily sensation it will double speed. If there is work to handle the number of control boards etc, the original can be taken.
This review is about item#02209252.
fall prevention
5
From Japan
On 2015-10-05 18:43:13
It is easier to grasp and does not require any force so you can work comfortably. I think that it is not too big for ordinary size hands
This review is about item#02209252.
Control panel production
5
From Japan
On 2015-08-06 16:12:54
It is light and easy to grip and very easy to use. Durability will be verified from now.
This review is about item#02209252.
Wiring work
5
From Japan
On 2012-02-15 20:17:55
Compact size and easy to use. Common, big standard type? Unlike, I liked it because it was possible to put it together with the parts box containing the terminal in the small tool box used.
This review is about item#02209252.
Crimping operation
5
From Japan
On 2011-01-27 00:51:59
For professional electric workers, why is the handle wide so much ...? This product can work with one hand, and can perform sufficient crimping work. It is compact so working efficiency is good.
This review is about item#02209252.
Used in the electrical system of home
4
From Japan
On 2010-12-20 16:26:19
Satisfaction.
This review is about item#02209252.

Related Products