Buy more than* S$200* and get FREE SHIPPING

Crimping Tool

4.80 (5)
Purpose
For ring sleeves, For ring sleeves
...see all>
Product Options
ADD TO CART
RoHS Directive Compatible sleeves Compatible Size Maximum Load (kgf) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Compatible sleeves Compatible Size Maximum Load (kgf) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Available Small (1.6x2), small, middle - - 300 195 436-2691 1PC 1 P-737 35150123 82.99 SGD
In stock
- Small (1.6 x 2), small, medium, large Small (1.6 x 2), small, medium, large Handle part: 38 430 286 436-2705 1PC 1 P-77 06725643 79.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Electric construction work
5
From Japan
On 2017-11-19 16:49:43
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#6725643.
On circuit connection
4
From Japan
On 2017-04-14 16:22:46
It is a pleasant response (^. ^) It is unavoidable, but the weight is reasonable ... Although I think about the entire pressure pen, can it be useful if there is a ring or hole attached to the fall prevention harness?
This review is about item#6725643.
Used for connecting VVF wire in electrical work
5
From Japan
On 2016-12-07 18:30:10
Since the tool in this time is small because it was protruding in the pencillosac during work, it comes in handy because it enters into the sack so it does not get in the way.
This review is about item#35150123.
Cable processing of power generation equipment
5
From Japan
On 2014-04-14 09:15:14
It is used for cable processing of power generation equipment It is very convenient and works quickly
This review is about item#06725643.
Type II Electric Examiner Exam
5
From Japan
On 2013-07-29 01:50:18
Although it was used for the 2nd type electric construction professional examination, it was very compact and easy to use.
This review is about item#35150123.

Related Products