Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dimensions C (mm)
13
Dimensions B (mm)
11
Dimensions A (mm)
125
Weight (g)
16
Material
Stainless
TRUSCO Part Number
298-1874
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-87 06555324 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
When working fine
5
From Japan
On 2017-10-08 09:28:58
Since the tip is thin and solid, you can grasp surely even small ones.
This review is about item#6555324.
Incorporating electronic components
5
From Japan
On 2016-04-11 02:10:37
I need it enough. It is a product with outstanding cost performance
This review is about item#06555324.
Train model
2
From Japan
On 2016-02-22 09:43:01
Is it reasonable? It is! I want a little delicate feeling.
This review is about item#06555324.
With precision equipment brazing.
5
From Japan
On 2016-02-09 15:12:34
I am saved because the tip is solid and a fine row is firmly held.
This review is about item#06555324.
When handling small parts
5
From Japan
On 2015-11-28 17:00:23
It is cheap and it is good to hold fine threads and parts securely at the tip.
This review is about item#06555324.
Pin removal and debris removal
5
From Japan
On 2015-10-15 02:44:40
I asked Hozan to seek stable quality. It is easy to pinch and it is very good, since the matching also comes out firmly.
This review is about item#06555324.
Prototype of electronic circuit on universal board
5
From Japan
On 2015-02-19 02:45:10
It is very easy to use because the waist is strong to the tip. Among the items I bought this time, it was the one most suitable for our purpose of handling the tin plating line of φ 0.5 ~ (P 87
This review is about item#06555324.
As the tip is thin, it is not easily deformed, so it is used for small articles processing.
5
From Japan
On 2014-06-19 18:11:25
When assembling the base etc, I use this tweezers for machining which is too big with a radio pliers. Although this tweezers is very thin at the tip, it is saved because it does not bend easily.
This review is about item#06555324.
When peeling masking tape etc
5
From Japan
On 2014-05-22 14:31:09
I think that it is suitable for work in small parts. The price is also reasonable.
This review is about item#06555324.

Related Products