Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dimensions C (mm)
9
Dimensions B (mm)
10
Dimensions A (mm)
136
Weight (g)
18
Material
Stainless
TRUSCO Part Number
274-3086
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-876 06555376 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When taking small garbage such as dust and hair
5
From Japan
On 2016-07-13 20:05:56
When attaching glue to Japanese paper, small dust and dust are attached. I was looking for tweezers that can be taken precisely because it is small. This can be taken well.
This review is about item#06555376.

Related Products