Buy more than* S$200* and get FREE SHIPPING

Tweezers

5.00 (3)
Dimensions C (mm)
9
Dimensions B (mm)
12
Dimensions A (mm)
120
Weight (g)
21
Material
Stainless
TRUSCO Part Number
274-3132
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-886 06555403 8.47 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Handling of precision parts
5
From Japan
On 2017-07-06 11:02:54
It is easy to use for the price. I used a higher thing but I felt it was enough.
This review is about item#6555403.
Installation of electronic parts such as IC / LED
5
From Japan
On 2015-09-21 03:28:16
There is strength at the tip, so you can grasp it securely. I used it even at work.
This review is about item#06555403.
Used for processing of unwound claws that can not be completely cut with nail clippers
5
From Japan
On 2013-10-15 14:10:09
Knob alignment is precise, there is no deviation, it is a highly reliable product without departing from the load object.
This review is about item#06555403.

Related Products