Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tip Width (mm)
0.6
Knob (g) load
200
Weight (g)
26
Overall Length (mm)
130
Material
Stainless steel
TRUSCO Part Number
120-5196
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-887 02209277 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Used for electronic board wiring correction
3
From Japan
On 2018-05-23 17:24:54
It is used to fix a wire of about 1 mm in a narrow gap. It will be easier to use if you tweeze tweezers a little more
This review is about item#2209277.
Repair of amplifier PC
5
From Japan
On 2018-04-07 16:08:14
Hozan tweezers are grateful for their strong back and easy attachment of parts.
This review is about item#2209277.
It is used at the time of microscope.
4
From Japan
On 2017-09-04 14:43:26
I wish I had a special case for this product.
This review is about item#2209277.
Handling of small parts.
4
From Japan
On 2015-03-28 16:55:02
It is easy to use because the destination is accurate.
This review is about item#02209277.

Related Products