Buy more than* S$200* and get FREE SHIPPING

Knob (g) load
200
Mouth Width (mm)
0.6
Dimensions C (mm)
8
Dimensions B (mm)
9.5
Overall Length A (mm)
125
Weight (g)
23
Material
Stainless steel
TRUSCO Part Number
120-5145
Specification
Standard powerful type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-891 02209286 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
It's easy to use, but it's magnetic ...
3
From Japan
On 2018-04-04 09:32:45
Mechanically it is extremely easy to use, but taking the magnet is the biggest difficulty, as stress will accumulate as you pick up chip parts while using it. I always think that it would be good if similar materials could be made of a nonmagnetic material such as SUS 304.
This review is about item#2209286.
When soldering
1
From Japan
On 2017-07-10 14:36:34
The size was good, but this time work was not heavy.
This review is about item#2209286.
Soldering work, others
5
From Japan
On 2016-10-26 11:11:56
The main body has moderate rigidity, scissors work is supple and soft, supple parts are also grasped.
This review is about item#02209286.
Piercing etc.
5
From Japan
On 2016-08-08 03:14:33
I thought that cheap tweezers, home center cheap enough, but thought that it was so different! Because there is a waist, it is difficult to warp and the two edges fit each other so you can grasp firmly! If I do not buy it I feel that it is a loss.
This review is about item#2209286.
Removal of the end of the seal
5
From Japan
On 2015-12-09 14:54:54
As the tip is very solid, it is also suitable for taking off adhesive material with a sticky seal. Finally, tweezers we could meet.
This review is about item#02209286.
Assembly light work
5
From Japan
On 2014-06-12 13:48:39
If it is a cheap tweezers, the tip will bend soon and it will become difficult to grasp, whereas here it is a solid tip and you can grasp even a small part firmly. I can not use other tweezers anymore.
This review is about item#02209286.
Part assembly work
5
From Japan
On 2014-05-28 13:23:45
Strong and very easy to use
This review is about item#02209286.
Household chores general
4
From Japan
On 2014-01-20 20:39:18
Ideal for reliable work with high rigidity
This review is about item#02209286.
PCB production
5
From Japan
On 2013-11-27 14:23:34
Do not talk about other tweezers without using this tweezers. Easy to use by processing (bending or scraping) the tip according to the application, cost performance is still the highest despite having been over 10 years since the launch.
This review is about item#02209286.
Working with thin threads
5
From Japan
On 2013-02-12 22:28:16
Finally I came across. It's small in size and good condition for grip. This is the first firm tweezers. It is a lifetime thing.
This review is about item#02209286.

Related Products