Buy more than* S$200* and get FREE SHIPPING

Knob (g) load
200
Mouth Width (mm)
0.4
Dimensions C (mm)
10
Dimensions B (mm)
11
Overall Length A (mm)
150
Weight (g)
28
Material
Stainless steel
TRUSCO Part Number
120-5188
Specification
Long tip strong type, filing holes
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-895 02209313 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Precision instrument assembly
3
From Japan
On 2015-06-21 22:19:03
Holding power was not as high as I expected. I think that it can not be said unequivocally depending on the application, but in my use there is a thing that lacks the tip although the anti-slip of the tip engagement is not very sharp, and it is not even a comprehensible translation when restrained strongly. Even if the tip is missing because it is thick it is sharpening and using it.
This review is about item#02209313.
For wiring soldering operation
5
From Japan
On 2014-05-30 12:28:29
Suppressing force of tweezers tip is strong and other tweezers can not be used. This time it will be the 4th. The price is expensive but it can not be helped.
This review is about item#02209313.

Related Products