Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

High-Quality Tweezers

Dimensions C (mm)
7
Dimensions B (mm)
10
Dimensions A (mm)
127
Weight (g)
16
Material
Stainless
TRUSCO Part Number
274-3060
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-88 06555315 -
Discontinued
[x]
ADD TO CART

Related Products