Buy more than* S$200* and get FREE SHIPPING

Self-Closing Tweezers

5.00 (3)
Mouth Width (mm)
2
Weight (g)
24
Overall Length (mm)
165
Material
Stainless
TRUSCO Part Number
370-8331
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-89 06555333 9.44 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For work
5
From Japan
On 2016-08-25 22:50:16
Usability good, is also satisfied with the price basis.
This review is about item#6555333.
Selection of rice
5
From Japan
On 2014-08-24 16:07:05
When the task of sorting the rice across, which is easy because it is not necessary to put the force after grabbing the rice.
This review is about item#06555333.
Use in the manufacturing process of the dental technician
5
From Japan
On 2008-07-31 12:25:37
Ahead of fineness, grip condition, it is all perfect. It has been active much can not work otherwise. It is recommended for those who make yourself a fine production.
This review is about item#06555333.

Related Products