Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Tip Width (mm)
0.25
Knob (g) load
150
Dimensions C (mm)
8
Dimensions B (mm)
9.5
Dimensions A (mm)
125
Weight (g)
23
Material
Stainless
TRUSCO Part Number
221-9018
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-894 06555263 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Movement of small parts, installation work
5
From Japan
On 2014-02-27 13:18:54
I do not get tired even if it is used for a long time, I think that it is a very good product.
This review is about item#06555263.

Related Products