Buy more than* S$200* and get FREE SHIPPING

Wire Stripper

4.82 (11)
Weight (g)
80
Color
Blue
Overall Length (mm)
163
...see all
Product Options
ADD TO CART
TRUSCO Part Number Specification RoHS Directive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Specification RoHS Directive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
351-7659 For the AWG size Yes 1PC 1 P-963 37151746 40.50 SGD
In stock
- For the AWG size Yes 1PC 1 P-968 35150071 37.91 SGD
In stock
351-7641 For Milli sizes Available 1PC 1 P-960 09252984 37.91 SGD
In stock
351-7667 For the AWG size Available 1PC 1 P-967 35150062 40.50 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
When electrical repair
5
From Japan
On 2017-01-20 16:45:28
Compact and without taking even the location of the tool box, using also try easy-to-use for better products.
This review is about item#9252984.
Preparation under the crimping operation
5
From Japan
On 2016-08-20 17:39:38
Of ultra-fine, fine line bold line three is in use. - Sharpness sharp, and will expire forever. · Blade thickness is lightly diluted with 2.5mm, grip also become familiar with the hand shape. When Mukishiro did not have enough -, the Kizameru in 0.2mm unit is only here. Hozan is the strongest.
This review is about item#35150062.
Power distribution work
4
From Japan
On 2016-04-02 22:11:38
The cutting edge of many years wire stripper you've been using is now useless, this time, I purchased Hozan, use for many years, amenable to hand, easy-to-use.
This review is about item#35150071.
Wiring work
4
From Japan
On 2015-11-02 13:02:47
Use of thin places only, but easy-to-use.
This review is about item#37151746.
Peeling of wire
5
From Japan
On 2015-10-17 14:59:42
Very easy to use.
This review is about item#37151746.
: Instrumentation electrical work
5
From Japan
On 2015-05-09 14:38:10
This well will be easy-to-use and several stages than conventional product
This review is about item#09252984.
Electrical equipment instrumentation work
5
From Japan
On 2015-04-22 17:07:46
Familiar easy-to-use in the hands of the product of Hozan in the many years of construction work.
This review is about item#09252984.
Stripping the coating of coated wire, cut the split pin header
5
From Japan
On 2014-10-18 13:24:36
Although it uses the convenient to peel the coated wire, because the good sharpness of the part that is at the base of the scissors, the pin header 40-pin, and use the time to cut to the length you want to use your own, the cross-sectional Is beautiful.
This review is about item#35150062.
Peel the outer skin of the wire
5
From Japan
On 2014-03-10 17:51:20
Ease of use is good, is a long time use likely, very good accuracy, the outer skin is off and sputtering, it is not rare that leads in hurt. Leads to expire is only when was not the appropriate size. AWG There gauge for and mm various gauge. For mm gauge is one variety, but it was enough in this to me.
This review is about item#09252984.
Electrical wiring work
5
From Japan
On 2013-03-13 13:26:58
When the outlet construction work, Nono-shaped processing of the cable can be easily.
This review is about item#09252984.

Related Products