Buy more than* S$200* and get FREE SHIPPING

Electric Knife

4.35 (20)
Material (handle)
Wooden pattern
Blade Length (mm)
70
Weight (g)
120
Overall Length (mm)
State issued a blade: 195 When the blades folded: 113
TRUSCO Part Number
323-5769
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Z-682 06725686 13.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 12
4 star 4
3 star 3
2 star 1
1 star 0
Review Rating: 4.35
20 Customer Reviews
The reviews are automatic translation.
It is planned to be used for practical skills of Type 2 electrical worker at the end of this year.
3
From Japan
On 2017-10-12 17:53:03
Although I might not use it because I already bought a stripper, I can not keep it, I do not have to be stranded.
This review is about item#6725686.
For electric construction
4
From Japan
On 2017-08-30 23:58:23
Although I have few opportunities to use it easily, I put one in the waist bag as an amulet. Sharpness is a passing point. Although it is a bit deductible that the quality of wooden grip is disappointing, it is a good feeling if it can be used if it is hard to put in and out of the blade out of the new item. But after all, there are few opportunities to use in electrical construction at this time.
This review is about item#6725686.
Electrical construction
5
From Japan
On 2017-07-27 14:53:04
Denki knife which I have been using for nearly 40 years soon began to be renewed because of its lifespan (due to sharpening too much and the cutting edge has become thinner ...). Sharpness and usability are also good.
This review is about item#6725686.
For electrical engineer's examination
5
From Japan
On 2017-03-24 13:35:52
It is a stable Hausan Electric Work Knife. Although it was peeling with a cutter knife so far, the blade hits until the wire covering, and often it cuts. It is a fluff brush knife. I feel good peeling.
This review is about item#6725686.
Stripping
5
From Japan
On 2016-09-05 22:30:20
I am using it for purposes other than Electric Works, but it is convenient. I was stripping the vinyl with a cutter knife until I pulled the copper wire from the vinyl code of the electric product, but efficiency was improved by using this.
This review is about item#6725686.
For household electrical work
5
From Japan
On 2016-07-20 21:04:45
Hawaiian knife is this price. I appreciate it. It is saved more cheaply than mass merchandisers.
This review is about item#06725686.
Electrical construction
5
From Japan
On 2016-04-21 17:30:02
It is an old-fashioned knife familiar.
This review is about item#06725686.
work
5
From Japan
On 2015-12-20 08:12:10
Is good
This review is about item#06725686.
It is used for the work of children.
2
From Japan
On 2015-10-28 08:25:20
In and out is hard. The blade does not fit completely. It is impossible for children to use for purpose of use.
This review is about item#06725686.
For electrical work
5
From Japan
On 2015-02-14 19:30:43
Just a good size to fit in your hands. It can be used with confidence without grafting. The hardness at the time of storage gets used while using it.
This review is about item#06725686.

Related Products