Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Jam Club Sharp &Amp; 2 Ball

4.40 (5)
Core Diameter (mm)
0.5 (mechanical pencil)
Outside Dimension (mm)
17x14x140
Weight (g)
14
...see all>
Product Options
ADD TO CART
Ball Tip Diameter(mm) Ink Color Mechanism Material Compatible Ingredients Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ball Tip Diameter(mm) Ink Color Mechanism Material Compatible Ingredients Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.7 (ballpoint pen) Black, red (ballpoint pen) Rotary AS grip: Elastomer, clip: iron eraser Glue: ABE-2 Oiliness Blue 1PC 1 AB5-C 00627916 -
Discontinued
[x]
0.7 (ball-point pen) Black, red (ball-point pen) Rotary type AS GRIP PORTION: ELASTOMER, CLIP: IRON - - Black 1PC 1 AB5-A 00627891 -
Discontinued
[x]
0.7 (ball-point pen) Black, red (ball-point pen) Rotary type AS GRIP PORTION: ELASTOMER, CLIP: IRON - - Red 1PC 1 AB5-B 00627907 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
I carry it all the time.
5
From Japan
On 2013-04-29 13:13:08
It is a mechanism to change color by turning but it is convenient to be able to change to the desired color without looking because it will only turn in one direction.
This review is about item#00627891.
hobby
5
From Japan
On 2013-04-22 13:12:05
Easy to use.
This review is about item#00627907.
hobby
5
From Japan
On 2013-04-22 13:11:36
It is very easy to use.
This review is about item#00627891.
work
5
From Japan
On 2013-03-09 07:29:09
I am trying a lot, but it is very easy to use and light.
This review is about item#00627891.
I use it by carrying it.
2
From Japan
On 2007-12-19 09:18:26
The cap of the head comes off immediately. It is fixed with tape and used.
This review is about item#00627916.

Related Products