Buy more than* S$200* and get FREE SHIPPING

High Polymer Ain

5.00 (3)
Core Diameter (mm)
0.5
Outside Dimension (mm)
22x6x79
Weight (g)
6.2
Length (mm)
60 (Core)
...see all>
Product Options
ADD TO CART
Core Hardness Ecomark Certification Number Material Green Purchasing Law Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Core Hardness Ecomark Certification Number Material Green Purchasing Law Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
H 5112571 Case / playback AS, lid / PP Fit 1PC(40PC) 1 C255-H 68529325 -
Discontinued
[x]
HB 5112571 Case / playback AS, lid / PP Fit 1PC(40PC) 1 C255-HB 68529334 2.99 SGD
In stock
2B 05112571 Case: recycled AS, lid: PP Conform 1PC(40PC) 1 C255-2B 06625936 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Pattern making
5
From Japan
On 2017-11-15 14:42:07
It is indispensable to work. I will use this because 2B is the best workplace.
This review is about item#6625936.
For everyday life
5
From Japan
On 2017-04-21 14:27:39
It is a wonderful item. Thank you also next time. Best regards
This review is about item#6625936.
Writing clerk
5
From Japan
On 2015-09-23 16:48:40
Other manufacturer (Zebra) Compared to the same product Foldability The bay is difficult to separate, but you can clearly write with a light touch.
This review is about item#06625936.

Related Products