Buy more than* S$200* and get FREE SHIPPING

Nockle White Board Marker Round & Bold

Purpose
Large conference room, large classrooms
Weight (g/pc)
2.5
Outside Dimension (mm)
24x24x126
Type
Bold type
...see all>
Product Options
ADD TO CART
Green Purchasing Law Ink Color Mechanism Line Width (mm) Weight (g) Ingredients 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green Purchasing Law Ink Color Mechanism Line Width (mm) Weight (g) Ingredients 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fit Black Push refresh method (rear knock type) 4 - Alcohol-based oil-based pigment 2-3145 261-4855 1Box(10PC) 1 EMWL5W-A-10P 37178863 -
Discontinued
[x]
Compatible Black Push refresh system (rear knock type) 4.0 25 Alcohol oil-based pigments - - 1PC 1 EMWL5W-A 00640561 2.99 SGD
In stock
Compatible Red Push refresh system (rear knock type) 4.0 25 Alcohol oil-based pigments - - 1PC 1 EMWL5W-B 00640577 2.99 SGD
In stock
Compatible Blue Push refresh system (rear knock type) 4.0 25 Alcohol oil-based pigments - - 1PC 1 EMWL5W-C 00640586 2.99 SGD
In stock
ADD TO CART

Related Products