Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

White Board Marker, "KNOCKLE", Medium Size

4.83 (6)
Weight (g/pc)
2.2
Outside Dimension (mm)
21x21x125
Type
In words
...see all>
Product Options
ADD TO CART
Ink Color Line Width (mm) Weight (g) 2014 TRUSCO Published Page Thickness (mm) Ingredients Color Length (mm) TRUSCO Part Number Green Purchasing Law Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Line Width (mm) Weight (g) 2014 TRUSCO Published Page Thickness (mm) Ingredients Color Length (mm) TRUSCO Part Number Green Purchasing Law Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 2.1mm - 2-3145 21 Alcohol-based oil-based pigment Yellow 125 262-1878 Fit 1Box(10PC) 1 EMWLM-C-10P 37178881 21.99 SGD
Shipped after 2018-05-01
Red 2.1mm - - 21 - Red 125 262-1860 Fit 1Box(10PC) 1 EMWLM-B-10P 37178897 21.99 SGD
Shipped after 2018-05-01
Black 2.1mm - - 21 - Black 125 262-1851 Fit 1Box(10PC) 1 EMWLM-A-10P 37178872 21.99 SGD
Shipped after 2018-05-01
Black 2.1 22 - - Alcohol oil-based pigments - - - Compatible 1PC 1 EMWLM-A 00640622 2.99 SGD
Shipped after 2018-05-01
Red 2.1 22 - - Alcohol oil-based pigments - - - Compatible 1PC 1 EMWLM-B 00640631 2.99 SGD
Shipped after 2018-05-01
Blue 2.1 22 - - Alcohol oil-based pigments - - - Compatible 1PC 1 EMWLM-C 00640647 2.99 SGD
Shipped after 2018-05-01
Green 2.1 22 - - Alcohol oil-based pigments - - - Compatible 1PC 1 EMWLM-D 00640656 2.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
For office use
5
From Japan
On 2016-08-27 14:59:49
Because the inside is transparent and the amount of ink can be seen, it is convenient to understand the replacement timing. Even if it gets hurried suddenly, knocking can prolong life proceeding so we can surpass the meeting place etc.
This review is about item#640622.
Writing to the Whiteboard
5
From Japan
On 2015-08-20 11:52:14
The pen tip is strong, so you can write beautiful characters to the end.
This review is about item#37178881.
Writing on cheap white board
5
From Japan
On 2014-03-26 16:31:39
Mitsubishi's whiteboard marker was hard to erase and it was hard for me to erase it so we used all the colors we've been using since before. Even if I write it on a cheap white board, it is easy to erase the written ink because it is dried in film form. Even if it gets scratched, it can be used until the end as the density revives.
This review is about item#00640656.
Whiteboard entry
5
From Japan
On 2012-10-08 21:09:17
I have used various markers so far, but I often buy it because it lasts long.
This review is about item#00640622.
Club planning sheet Matters to be relayed to club members etc. Fill in the white board
5
From Japan
On 2012-09-04 21:10:20
Now that I started using it, there is no problem
This review is about item#00640622.
Fill in the Whiteboard
4
From Japan
On 2012-07-26 14:41:38
It is easy to use as knocking and moderate ink comes out.
This review is about item#00640647.

Related Products