Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fountain Pen, "Pula Man JM20"

4.50 (4)
Line Width (mm)
0.4 - 0.7
Outside Dimension (mm)
15x11x142
Weight (g)
11
Material
Axis, cap : PP, nib : POM, clip: iron
Ingredients
Water-based dye (ink)
...see all>
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 JM20-AD 00648076 2.99 SGD
In stock
Red 1PC 1 JM20-BD 00648085 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Desk administration processing, draft, memo etc.
5
From Japan
On 2018-03-02 14:33:43
It is smooth and easy to use. Pick up quickly and write quickly, without ink being interrupted The character is clear. Excellent thing above the price.
This review is about item#648076.
Business letter, personal communication, etc.
5
From Japan
On 2016-04-25 15:02:45
The pen tip is soft with handwriting similar to a fountain pen. It is easier to write than a water-based ballpoint pen or water-based pen. The price is reasonable.
This review is about item#00648076.
Address writing
5
From Japan
On 2014-08-26 16:16:31
Even before, I used this. I think that it is easy to write, letters can be written neatly. Truly, easy to use, holding ink is very good.
This review is about item#00648076.
Address writing
3
From Japan
On 2013-04-15 18:45:49
The writing taste is reasonable. Considering the price I think whether it is good. It may be slightly fuzzy feeling. Let's try using it for a while as to how much durability it is. If I just want to taste the feeling of a fountain pen easily I think that it is a good item.
This review is about item#00648076.

Related Products