Buy more than* S$200* and get FREE SHIPPING

Red Ball Point Pen, Hybrid Fine

5.00 (1)
Refill
XKF6-B
Ball Tip Diameter(mm)
0.6
Ink Color
Red
Mechanism
Cap type
Outside Dimension (mm)
15x10x135
Weight (g)
11
Material
Axis: AS, Cap: PET, grip: Elastomer, tail plug: PE, chip: nickel silver
Ingredients
Aqueous Geruinki (pigment)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K116-BD 00649424 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use of work
5
From Japan
On 2013-08-17 20:31:16
There are times when the oily ballpoint pen can not write sometimes hoarse, it was changed to this product. Hoarse also no, I think that good. The red color is also beautiful.
This review is about item#00649424.

Related Products