Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Chart Pencil

Green Purchasing Law
Compatible
Mechanism
Knock type
Core Diameter (mm)
0.5
Outside Dimension (mm)
13x9x147
Weight (g)
9.5
Material
AXIS: RECYCLED ABS, TIP METAL: BRASS, CLIP: IRON, KNOCK: ABS
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PG5-AD 00660703 9.99 SGD
In stock
ADD TO CART

Related Products