Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Correction Fluid, Oil and Water Based Correction

4.00 (3)
Green Purchasing Law
Compatible
Core Diameter (mm)
0.78
Ingredients
Oily-water for two uses (ink)
Specification
Product that complies with "Law on Promoting Green Purchasing"
...see all
Product Options
ADD TO CART
Ecomark Certification Number Outside Dimension (mm) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ecomark Certification Number Outside Dimension (mm) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 18x15x128 Superthin 21 1PC(7mL) 1 XEZL61-W 00672481 3.07 SGD
In stock
2118162 24x18x104 Thin 29 1PC(12mL) 1 XEZL31-W 00672472 5.18 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
When you fix the mistake
4
From Japan
On 2017-01-05 16:19:27
It is the best in the details than the correction tape. I think that it is eco.
This review is about item#672472.
Each correction
4
From Japan
On 2016-03-25 08:31:57
A little earlier the thirst
This review is about item#00672472.
Office work
4
From Japan
On 2013-10-15 12:57:41
Poor pen tip of the movement, it is very often clogged ink on the way. Drying of the liquid, but I think very good, I want you to be a little more soft, disappear darker. If home improvement than Monotarou is, cheap sorry.
This review is about item#00672481.

Related Products