Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pentel Brush Pen Cartridge

5.00 (1)
Ink Color
Black
Outside Dimension (mm)
13x13x123
Weight (g)
10
Material
PE
Compatible
Pigment ink (in words) / (superfine)
Ingredients
Aqueous pigment (ink)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 XFRP-A 00672603 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
This pigment black ink is best when writing letters on trees.
5
From Japan
On 2016-09-30 15:36:33
When drawing letters and pictures with black ink on trees, they can not be blurred out and written well. However, this pigment ink does not barely blur even if you write directly on the tree.
This review is about item#672603.

Related Products