Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

Calligraphy Pen Fine

5.00 (1)
Tip b (mm)
11.5 to 12.5
Tip a (mm)
4.0 to 4.2
Ink Color
Black
Outside Dimension (mm)
9x13x172
Type
Fine print (Soft)
Weight (g)
10
Material
Axis, cap: PP, tail plug: PE, nib: urethane
Ingredients
Aqueous dye (ink)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 XSF15-AD 00712853 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Letter postcards gift bags, etc.
5
From Japan
On 2017-05-05 15:05:42
The hardness of the brush tip is just right. Of course, thick characters are difficult, but if you apply a certain amount of writing pressure you can write the appropriate thickness. I have been using it since a while but I gradually came to see it in the shop. Those who prefer slender letters please use.
This review is about item#712853.

Related Products