Buy more than* S$200* and get FREE SHIPPING

Correction Fluid, Oil and Water Based Correction, Extra Fine

Green Purchasing Law
Fit
Outside Dimension (mm)
39x21x90
Weight (g)
39
Material
Cap: Play PC, body: PA, pen tip: Stainless steel, front axle: Play PBT
Ingredients
Oily-water for two uses (ink)
Specification
Product that complies with "Law on Promoting Green Purchasing"
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(18mL) 1 XZL6-W 00712887 5.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products