NoteBuy more than* S$200* and get FREE SHIPPING

Wide Width Tape For Gapes

Caution
Please work when the temperature more than 0 degree C. Because immediately after the sticking there is a polyurethane foam material and times when it is smelling, opening the window, and please ventilate.
Purpose
Cooler aattaching portion for The gaps around Windows and doors.
Adhesive
Acrylic type
Tape Thickness (mm)
10
Tape Length (m)
4
Base Material
Polyester
Tape Width (mm)
30
Color
Gray
Specification
Clean peel off wide width type
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 TP-167 06587935 6.14 SGD
In stock

Related Products